Shop All Electrical Box Covers
American Imaginations
Electrical Box Cover, Clamp, Unique, Steel
Mfr # AI-37124
Zoro # G910515127
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Clamp
- Shape Unique
- Length 1/2 in
- Width 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37124
- Zoro # G910515127
- UPC # 627622371242
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 1/2 in |
Width | 1/2 in |
Details
Item | Electrical Box Cover |
Box Type | Clamp |
Shape | Unique |
Material | Steel |
Mounting Orientation | Clamp |
Includes | 1-Screw Box Cover |
For Use With | Residential/Non-Residential |
Finish | Galvanized |
Handle Type | Standard |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x 1-screw box cover in galvanized steel color. HIGHLIGHTING THE FEATURES OF THE 1-SCREW BOX CONNECTOR, IT PRESENTS A DISTINCT SET OF ATTRIBUTES. NOTABLY, IT POSSESSES GANGABILITY, ALLOWING FOR EFFICIENT USE OF MULTIPLE CONNECTORS IN TANDEM. DESIGNED TO FIT A 0.5 KO KNOCKOUT SIZE, THIS CONNECTOR IS SUITABLE FOR BOTH NON-METALLIC AND ARMOURED CABLES. ITS GANGABLE CHARACTERISTIC ENHANCES ITS VERSATILITY, ENABLING ITS APPLICATION IN VARIOUS ELECTRICAL CONFIGURATIONS. TAILORED TO ACCOMMODATE NON-METALLIC AS WELL AS ARMOURED CABLES, THIS CONNECTOR EMERGES AS A DEPENDABLE SOLUTION FOR CABLE MANAGEMENT REQUIREMENTS ACROSS DIFFERENT SCENARIOS. This 1-screw box cover features a unique shape with a modern style. This product is made for clamp installation. DIY installation instructions are included in the box. This 1-screw box cover is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 0.5-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 80A, 250V AC, Non-Indicating (FRN-R-80)
- IFM Level Sensor, G3/4 NPT, 2x NO/NC (LR7000)
- QUICKCABLE 16-14 AWG PVC Male Bullet Terminal 0.157" Stud PK100, Insulation Color: Blue (160270-2100)
- HUBBELL Pin & Slve Plug, 200A, 4P, 4W, 600VAC/250VDC (VP204513)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Rectangular, Plastic (AI-37512)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Plastic (AI-37444)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Plastic (AI-37443)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Steel (AI-37159)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, 2 Gang, Square, Plastic (AI-35045)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Rectangular, Plastic (AI-35049)
- CANTEX 1 -Gang Vertical Weatherproof Cover, 5-1/2" W, 1" H (5133348)
- American Imaginations Electrical Box Covers