Shop All Electrical Box Covers
American Imaginations
Electrical Box Cover, Celining Box, Round, Plastic
Mfr # AI-37448
Zoro # G910515134
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Celining Box
- Shape Round
- Length 1/2 in
- Width 5 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37448
- Zoro # G910515134
- UPC # 627622374489
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 1/2 in |
Width | 5 in |
Details
Item | Electrical Box Cover |
Box Type | Celining Box |
Shape | Round |
Material | Plastic |
Mounting Orientation | Ceiling Mount |
For Use With | Residential/Non-Residential |
Color | White |
Includes | Box Cover |
Weight | 0.5 lbs |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x box cover in white color. THE CEILING CANOPY KIT COMPRISES A 5-INCH COVER, CROSSBAR, ACORN NUTS, SCREWS, MALE LOOP, AND LOCKNUT, OFFERING A COMPREHENSIVE SET OF COMPONENTS FOR INSTALLATION. DESIGNED FOR USE WITH CHAIN-SUSPENDED FIXTURES, THIS KIT FACILITATES THE SETUP PROCESS WHILE ENSURING A SECURE AND POLISHED APPEARANCE. ITS INCLUSIVE COMPONENTS MAKE IT WELL-SUITED FOR ENHANCING THE FUNCTIONALITY AND AESTHETIC OF YOUR LIGHTING ARRANGEMENT. This box cover features a round shape with a modern style. This product is made for ceiling mount installation. DIY installation instructions are included in the box. This box cover is made with plastic-stainless steel. The primary color of this product is white and it comes with white hardware. 5-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACER GROUP Pacer 12-10 AWG Heat Shrink Butt Connector - 100 Pack (TBSE10-100)
- MERSEN UL Class Fuse, RK1 Class, A6D-R Series, Time-Delay, 100A, 600V AC, Indicating (A6D100R)
- ANVIL Wide Mouth Beam Clamp, Rod Sz 1/2 In (0500009170)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5AA3)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Rectangular, Plastic (AI-35049)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, 2 Gang, Square, Plastic (AI-35045)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Steel (AI-37159)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Rectangular, Plastic (AI-37512)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Plastic (AI-37444)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Plastic (AI-37443)
- STEEL CITY Electrical Box Cover, Square, Blank (52C1)
- American Imaginations Electrical Box Covers