Shop All Electrical Boxes
American Imaginations
Electrical Box, Box Connector, Plastic, Round
Mfr # AI-37095
Zoro # G710515167
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Box Connector
- Material Plastic
- Length 1/2 in
- Width 1/2 in
- Opening Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37095
- Zoro # G710515167
- UPC # 627622370955
- Country of Origin Canada
- Category Electrical Boxes
Dimensions
Length | 1/2 in |
Width | 1/2 in |
Details
Item | Electrical Box |
Box Type | Box Connector |
Material | Plastic |
Opening Shape | Round |
Color | Gray |
Mounting | Connector |
Includes | Box Connector |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Handle Type | Standard |
Shape | Round |
Description
THIS PRODUCT INCLUDES: 1x box connector in grey color. THE SELF-CLAMPING NYLON BOX CONNECTOR BOASTS SEVERAL NOTABLE ATTRIBUTES. WITH A SIZE OF 0.5, IT IS DESIGNED TO BE GANGABLE, ALLOWING FOR EFFICIENT USE IN VARIOUS SETUPS. THIS CONNECTOR IS TAILORED TO FIT 0.5 KO OPENINGS, MAKING IT COMPATIBLE WITH SPECIFIC TYPES OF INSTALLATIONS. ITS IMPORTANT TO NOTE THAT THIS CONNECTOR IS EXCLUSIVELY INTENDED FOR USE WITH NON-METALLIC CABLES. THE SELF-CLAMPING FEATURE IT OFFERS ENSURES A SECURE AND RELIABLE CONNECTION, SIMPLIFYING THE INSTALLATION PROCESS. OVERALL, THIS SELF-CLAMPING NYLON BOX CONNECTOR IS A VERSATILE AND PRACTICAL SOLUTION FOR CABLE MANAGEMENT NEEDS. This box connector features a round shape with a modern style. This product is made for connector installation. DIY installation instructions are included in the box. This box connector is made with plastic. The primary color of this product is grey and it comes with grey hardware. 0.5-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/2" Inside Diameter - 100' Length - Blue (WL903-SP100-RED)
- DOLPHIN COMPONENTS 18" L Extra Heavy Duty Cable Tie PK 10 (DC-316SS18-800X)
- LINEMASTER Foot Switch (09ASXP-5K)
- POWER FIRST Short-Barrel Splice, 1.01 in. L, Red (22EZ15)
- AMERICAN IMAGINATIONS Electrical Box, Panel Box, Stainless Steel, Rectangular (AI-36663)
- AMERICAN IMAGINATIONS Electrical Box, FSC Box, 2 Gang, Plastic, Rectangular (AI-36646)
- AMERICAN IMAGINATIONS Electrical Box, Receptacle Box, Aluminum, Rectangular (AI-35055)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Steel, Square (AI-37171)
- AMERICAN IMAGINATIONS Electrical Box, 18 cu in, Receptacle Box, 1 Gang, Plastic, Rectangular (AI-37150)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Stainless Steel, Square (AI-35056)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, Steel, Octagon (150)
- American Imaginations Electrical Boxes