Shop All Electrical Boxes
American Imaginations
Electrical Box, Box Connector, Plastic, Round
Mfr # AI-37092
Zoro # G310515192
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Box Type Box Connector
- Material Plastic
- Width 0-3/4 in
- Opening Shape Round
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37092
- Zoro # G310515192
- UPC # 627622370924
- Country of Origin Canada
- Category Electrical Boxes
Dimensions
Width | 0-3/4 in |
Details
Item | Electrical Box |
Box Type | Box Connector |
Material | Plastic |
Opening Shape | Round |
Color | Gray |
Includes | Box Connector |
Mounting | Connector |
Handle Type | Standard |
Weight | 0.5 lbs |
For Use With | Residential/Non-Residential |
Shape | Round |
Description
THIS PRODUCT INCLUDES: 1x box connector in grey color. THE SELF-CLAMPING NYLON BOX CONNECTOR COMES WITH DISTINCTIVE FEATURES. IT IS DESIGNED TO FIT 0.75 KO OPENINGS AND IS ALSO GANGABLE. THIS CONNECTOR IS SPECIFICALLY INTENDED FOR USE WITH NON-METALLIC CABLES. ITS SELF-CLAMPING MECHANISM ADDS CONVENIENCE DURING INSTALLATION. ITS A RELIABLE CHOICE FOR SECURE AND EFFICIENT CABLE CONNECTIONS IN VARIOUS APPLICATIONS. This box connector features a round shape with a modern style. This product is made for connector installation. DIY installation instructions are included in the box. This box connector is made with plastic. The primary color of this product is grey and it comes with grey hardware. 0.75-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 24 18 Outlet Aluminum Power Strip, 15' Cord (501789)
- PANDUIT Single Gang Low Voltage 1-Piece Outlet B (JB1EI-A)
- ACME ELECTRIC Low Voltage Distribution Transformer, 150 VA, NEMA 3R, 80°C, 120/240V AC, 240/480V AC (T153006)
- POWER FIRST 16-14 AWG Vinyl Flanged Fork Terminal #10 Stud PK100 (4FRJ4)
- AMERICAN IMAGINATIONS Electrical Box, FSC Box, 2 Gang, Plastic, Rectangular (AI-36646)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Steel, Square (AI-37171)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Stainless Steel, Square (AI-35056)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Steel, Round (AI-37176)
- AMERICAN IMAGINATIONS Electrical Box, Panel Box, Stainless Steel, Rectangular (AI-36663)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Steel, Square (AI-37173)
- PANDUIT Junction Box, Power, Iw, 3-Gang, 3 Gang, PVC (JBP3DIW)
- American Imaginations Electrical Boxes