Shop All Electrical Boxes
American Imaginations
Electrical Box, 37 cu in, Device Box, 2 Gang, Plastic, Square
Mfr # AI-37167
Zoro # G510515145
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 37 cu in
- Box Type Device Box
- Number of Gangs 2
- Material Plastic
- Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37167
- Zoro # G510515145
- UPC # 627622371679
- Country of Origin Canada
- Category Electrical Boxes
Dimensions
Length | 1/2 in |
Width | 1/2 in |
Details
Item | Electrical Box |
Capacity | 37 cu in |
Box Type | Device Box |
Number of Gangs | 2 |
Material | Plastic |
Opening Shape | Square |
Color | Gray |
Includes | Non- Metallic Double Gang Device Box |
Mounting | Wall Mount |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Shape | Square |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x non- metallic double gang device box in grey color. THE NON-METALLIC DOUBLE GANG DEVICE BOX OFFERS A RANGE OF FEATURES THAT MAKE IT A VERSATILE CHOICE FOR ELECTRICAL INSTALLATIONS. WITH A CAPACITY OF 37 CUBIC INCHES, THIS GANGABLE BOX PROVIDES AMPLE SPACE FOR WIRING CONNECTIONS. IT COMES EQUIPPED WITH BUILT-IN CLAMPS THAT ACCOMMODATE NON-METALLIC CABLES OF SIZES 142, 143, 122, AND 123, MAKING IT SUITABLE FOR VARIOUS WIRING SETUPS. ITS LIGHTWEIGHT CONSTRUCTION ENSURES EASY HANDLING DURING INSTALLATION. IN TERMS OF SAFETY, THE BOX IS FLAME RETARDANT, REDUCING THE RISK OF FIRE HAZARDS. ADDITIONALLY, ITS HIGH IMPACT RESISTANCE ENHANCES DURABILITY, AND THE INCLUSION OF AUTOMATIC CABLE CLAMPS STREAMLINES THE WIRING PROCESS FOR A QUICK AND EFFICIENT INSTALLATION EXPERIENCE. This non- metallic double gang device box features a square shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This non- metallic double gang device box is made with plastic. The primary color of this product is grey and it comes with grey hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Insulated Multitap Connector, 1.51 In. L (BIBS43)
- IKKEGOL IKKEGOL 40051 33 ft. 16 Pin Car Mable to Female Extension Cable Diagnostic Extender (40051)
- POWER FIRST Cable Splice, F Type (5LR24)
- QUEST MFG Wire Mesh Cable Tray, 5'L x 8"W x 2"H, Zinc (CT0508-03)
- AMERICAN IMAGINATIONS Electrical Box, Panel Box, Stainless Steel, Rectangular (AI-36663)
- AMERICAN IMAGINATIONS Electrical Box, Device Box, Stainless Steel, Unique (AI-37126)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Steel, Square (AI-37171)
- AMERICAN IMAGINATIONS Electrical Box, Panel Box, Stainless Steel, Rectangular (AI-36660)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Steel, Square (AI-37173)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Stainless Steel, Square (AI-35056)
- RACO Electrical Box, 21.5 cu in, Ceiling/Wall Box, 2 Gang, Steel, Octagon (188433)
- American Imaginations Electrical Boxes