Shop All Electrical Boxes
American Imaginations
Electrical Box, 18 cu in, Receptacle Box, 1 Gang, Plastic, Rectangular
Mfr # AI-37150
Zoro # G710515143
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 18 cu in
- Box Type Receptacle Box
- Number of Gangs 1
- Material Plastic
- Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37150
- Zoro # G710515143
- UPC # 627622371501
- Country of Origin Canada
- Category Electrical Boxes
Dimensions
Length | 1/2 in |
Width | 1/2 in |
Details
Item | Electrical Box |
Capacity | 18 cu in |
Box Type | Receptacle Box |
Number of Gangs | 1 |
Material | Plastic |
Opening Shape | Rectangular |
Color | Gray |
Includes | Electrical Receptacle Box |
Mounting | Wall Mount |
Handle Type | Standard |
Shape | Rectangle |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x electrical receptacle box in grey color. THE SINGLE GANG DEVICE BOX, CONSTRUCTED FROM NON-METALLIC MATERIALS, OFFERS A CAPACITY OF 18 CUBIC INCHES. IT IS AVAILABLE IN A GANGABLE VERSION AND COMES WITH BUILT-IN CLAMPS DESIGNED FOR NON-METALLIC 142, 143, 122, AND 123 CABLES. THE BOX BOASTS A LIGHTWEIGHT BUILD AND IS BOTH FLAME RETARDANT AND HIGHLY IMPACT RESISTANT. IT INCLUDES AUTOMATIC CABLE CLAMPS, ENSURING SECURE CABLE MANAGEMENT, AND FACILITATES QUICK AND EFFICIENT INSTALLATION. This electrical receptacle box features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical receptacle box is made with plastic. The primary color of this product is grey and it comes with grey hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Industrial Snap Action Switch, Pin, Plunger Actuator, SPDT, 25A @ 480V AC Contact Rating (5JEG0)
- SQUARE D Control Transformer, 750 VA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070T750D1)
- MERSEN Finger Safe Fuse Block, J UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (US3J2)
- WIEGMANN Straight Wireway, NEMA 1, Length 6 Ft, Gray (HS666)
- AMERICAN IMAGINATIONS Electrical Box, Receptacle Box, Aluminum, Rectangular (AI-35055)
- AMERICAN IMAGINATIONS Electrical Box, Panel Box, Stainless Steel, Rectangular (AI-36663)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Steel, Round (AI-37176)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Stainless Steel, Octagon (AI-35057)
- AMERICAN IMAGINATIONS Electrical Box, FSC Box, 2 Gang, Plastic, Rectangular (AI-36646)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Steel, Square (AI-37173)
- SOUTHWIRE Electrical Box, 30.3 cu in, Switch Box, 2 Gang, Steel (MGSB-2-UPC)
- American Imaginations Electrical Boxes