Shop All Utility Sinks
American Imaginations
Deck Mount, Stainless Steel, Laundry Sink
Mfr # AI-27662
Zoro # G0808406
product price: $783.99
/ea
Free Shipping & Returns
$783.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- Material Stainless Steel
- Color Chrome
- Width 20
- Weight 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-27662
- Zoro # G0808406
- UPC # 627622276622
- Country of Origin China
- Category Utility Sinks
Dimensions
Width | 20 |
Height | 12 |
Depth | 20 |
Details
Mounting Type | Deck Mount |
Material | Stainless Steel |
Color | Chrome |
Weight | 10 |
Finish | Stainless Steel |
Installation Type | Undermount |
Item | Laundry Sink |
Shape | Square |
Mounting Location | Center |
Includes Faucet | No |
No. of Bowls | 1 |
Gauge | 18 |
Certification | CSA |
Style | Modern |
Description
It features a square shape. This laundry sink is designed to be installed as a undermount laundry sink. It is constructed with stainless steel. This laundry sink comes with a stainless steel finish in Chrome color. This modern laundry sink product is CSA certified. It is designed for a deck mount faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO G500 Lid Assembly Ms970Cemfg Cotton (THU9493#01)
- CHERNE Pipe Plug, Mechanical, 4 In (273348)
- ZORO SELECT Flexible Metal Hose, 1/4in. dia, 36in. L (04PL-CA11-0360-11B-11B)
- MADE TO MATCH 15" L, Traditional, 18 ga. Stainless Steel, Grab Bar, Brushed (GB1212CS)
- AMERICAN IMAGINATIONS 27 W x 18 L x 14 H, Undermount, Stainless Steel (AI-34398)
- AMERICAN IMAGINATIONS 23-in. W Laundry Sink, AI-29392 (AI-29392)
- AMERICAN IMAGINATIONS 27-in. W Laundry Sink, AI-29393 (AI-29393)
- AMERICAN IMAGINATIONS 20" W CUPC Approved Brushed Nickel Laundry Sink With Brushed Nickel Finish And 18 Gauge (AI-31733)
- ELM ELM UTILATUB 14CP Laundry Tub Combo Kit, 23 in W x 15 in D Bowl, Polypropylene, White (14CP)
- FIAT PRODUCTS 24 in W x 24 in L x 12 in H, Mop Sink (TSBC1610501)
- BK RESOURCES 19.8125 in W x 35.5 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-1014-10)
- American Imaginations Utility Sinks