Shop All Utility Sinks
American Imaginations
Deck Mount, Stainless Steel, Laundry Sink
Mfr # AI-27601
Zoro # G0807049
product price: $1,056.99
/ea
Free Shipping & Returns
$1,056.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- Material Stainless Steel
- Color Chrome
- Finish Stainless Steel
- Width 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-27601
- Zoro # G0807049
- UPC # 627622276011
- Country of Origin China
- Category Utility Sinks
Dimensions
Width | 27 |
Depth | 20 |
Height | 14 |
Details
Mounting Type | Deck Mount |
Material | Stainless Steel |
Color | Chrome |
Finish | Stainless Steel |
Weight | 10 |
Item | Laundry Sink |
Shape | Rectangle |
No. of Bowls | 1 |
Style | Modern |
Mounting Location | Center |
Gauge | 16 |
Includes Faucet | No |
Installation Type | Undermount |
Certification | CSA |
Description
It features a rectangle shape. This laundry sink is designed to be installed as a undermount laundry sink. It is constructed with stainless steel. This laundry sink comes with a stainless steel finish in Chrome color. This modern laundry sink product is CSA certified. It is designed for a deck mount faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS Coupling, 1 1/4 x 1 1/4 in, Schedule 40 (429012BC)
- ZURN Faucet, Motion Sensor, Chrome Plated (Z6915-XL-HYD)
- ANVIL Insulation Protection Shield, 3/4 To 3 In (0500340062)
- PREMIER 3-1/2 in. Basket Strainer Assembly in Stainless Steel (122354)
- AMERICAN IMAGINATIONS 28 W x 18 L x 5.5 H, Undermount, Stainless Steel (AI-34403)
- AMERICAN IMAGINATIONS 27 W x 18 L x 14 H, Undermount, Stainless Steel (AI-34398)
- AMERICAN IMAGINATIONS 27-in. W Laundry Sink, AI-29393 (AI-29393)
- AMERICAN IMAGINATIONS 23-in. W Laundry Sink, AI-29392 (AI-29392)
- BK RESOURCES 25.8125 in W x 21 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-1620-12)
- ELKAY Classic SS 17"x22"x7-5/8", Single Bowl Drop-in Sink with Perfect Drain (LR1722PDMR2)
- SANI-LAV 20 in W x 25 in L x 45 1/2 in H, Floor, Scrub Sink (531FF)
- American Imaginations Utility Sinks