Shop All Bathroom Sink Faucets
American Imaginations
Deck Mount CUPC Approved Lead Free Brass Faucet Set In Chrome Color, Overflow Drain Incl.
Mfr # AI-33688
Zoro # G301024542
product price: $536.99
/ea
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass
- Weight 10
- Height 13.46
- Color Chrome
- Width 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-33688
- Zoro # G301024542
- UPC # 627622336883
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Height | 13.46 |
Width | 2 |
Depth | 6.3 |
Width Group | 0-in. - 9-in. |
Spout Height | 7.87 |
Details
Finish | Brass |
Weight | 10 |
Color | Chrome |
Material | Lead Free Brass |
Style | Traditional |
Faucet Drilling Location | Deck Mount |
Includes Faucets | Yes |
Install Type | Above Counter |
Series | Nebula Grande |
Includes Drains | Yes |
Item | Bathroom Sink Faucet Set |
Overflow | Yes |
Certification | CUPC |
Faucet Drilling | Deck Mount |
Hardware Color | Chrome |
Spout Reach | 6.3 |
Shape | Unique |
Description
This traditional bathroom sink faucet set belongs to the exquisite Nebula Grande design series. It features a unique shape. This bathroom sink faucet set is designed to be installed as a above counter bathroom sink faucet set. It is constructed with lead free brass. This bathroom sink faucet set comes with a brass finish in Chrome color. This traditional bathroom sink faucet set product is CUPC certified. It is designed for a deck mount faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reinforced FDA Silicone Tubing, 3/8" ID x 11/16" OD x 2 Ft. L (ZUSA-HT-1672)
- LEGEND VALVE 3/4" S-1001 BALL VALVE (101-044)
- AMERICAN STANDARD O-Ring, Faucet, For Use w/2TGZ2, 4THR2 (912711-0070A)
- BK RESOURCES 27.5 in W x 27 in L x Free Standing, Stainless Steel, One Compartment Budget Sink (BK8BS-1-24-14)
- AMERICAN IMAGINATIONS 1 Hole Lead Free Brass Faucet In Black Color (AI-34361)
- AMERICAN IMAGINATIONS 1 Hole Stainless Steel Faucet In Chrome Color (AI-34921)
- AMERICAN IMAGINATIONS 6.59-in. W Bathroom Sink Faucet_ (AI-36114)
- ZURN Sensor Faucet (Z6955-XL-S-CWB-E)
- DELTA 4-hole 8-16" installation Hole Deck-Mount with Diverter Tub Filler Faucet, Matte Black (T4759-BL)
- CENTRAL BRASS Two Handle Shelf Back Bathroom Faucet in Chrome (1177-LE)
- DELTA Two Handle Widespread Bathroom Faucet wi (3564-RBMPU-DST)
- American Imaginations Bathroom Sink Faucets