Shop All Bathroom Sink Faucets
American Imaginations
Deck Mount CUPC Approved Lead Free Brass Faucet Set In Chrome Color, Overflow Drain Incl.
Mfr # AI-33672
Zoro # G701024531
product price: $712.99
/ea
Free Shipping & Returns
$712.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass
- Weight 10
- Width 2.76
- Height 9.09
- Material Lead Free Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-33672
- Zoro # G701024531
- UPC # 627622336722
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Width | 2.76 |
Height | 9.09 |
Depth | 4.9 |
Width Group | 0-in. - 9-in. |
Spout Height | 6.476 |
Details
Finish | Brass |
Weight | 10 |
Material | Lead Free Brass |
Color | Chrome |
Series | Flora Grande |
Faucet Drilling | Deck Mount |
Style | Traditional |
Includes Drains | Yes |
Overflow | Yes |
Item | Bathroom Sink Faucet Set |
Install Type | Above Counter |
Hardware Color | Chrome |
Faucet Drilling Location | Deck Mount |
Certification | CUPC |
Includes Faucets | Yes |
Spout Reach | 4.901 |
Shape | Unique |
Description
This traditional bathroom sink faucet set belongs to the exquisite Flora Grande design series. It features a unique shape. This bathroom sink faucet set is designed to be installed as a above counter bathroom sink faucet set. It is constructed with lead free brass. This bathroom sink faucet set comes with a brass finish in Chrome color. This traditional bathroom sink faucet set product is CUPC certified. It is designed for a deck mount faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERM-O-DISC Electric Water Heater Control, Upper Thermostat with limit, 120-180 Degrees, Bulk Packed (59T4300/66T)
- JOHN GUEST Push-to-Connect Reducing Union, 1/2 in x 3/8 in Tube Size, Polypropylene, White, 10 PK (PP201612W-PK10)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 1 in x 1 in x 3/4 in Pipe Size (402131)
- VIEGA Viega MegaPress adapter, 1-1/2" x 3/4" (25610)
- AMERICAN IMAGINATIONS 1 Hole Lead Free Brass Faucet In Black Color (AI-34361)
- AMERICAN IMAGINATIONS 6.59-in. W Bathroom Sink Faucet_ (AI-36114)
- AMERICAN IMAGINATIONS 1 Hole Stainless Steel Faucet In Chrome Color (AI-34921)
- CENTRAL BRASS Slow-Close Single Handle Basin Faucet, NPSM, Single Hole, Chrome, Overall Width: 2" (0355-AN2C)
- CHICAGO FAUCET Manual 7-1/4" - 8-3/4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (540-LDE35ABCP)
- DELTA 2-hole 4" installation Hole Wall-Mount Lavatory Faucet, Champagne Bronze (T574LF-CZWL)
- PFISTER Dual Handle 3 Hole Bathroom Faucet, Brushed Nickel (LG49-CB1K)
- American Imaginations Bathroom Sink Faucets