Shop All Bathroom Sink Faucets
American Imaginations
Deck Mount CUPC Approved Lead Free Brass Faucet Set In Chrome Color, Drain Incl.
Mfr # AI-33673
Zoro # G301024511
product price: $761.99
/ea
Free Shipping & Returns
$761.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass
- Weight 10
- Material Lead Free Brass
- Depth 4.9
- Width 2.76
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-33673
- Zoro # G301024511
- UPC # 627622336739
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Depth | 4.9 |
Width | 2.76 |
Height | 9.09 |
Spout Height | 6.476 |
Width Group | 0-in. - 9-in. |
Details
Finish | Brass |
Weight | 10 |
Material | Lead Free Brass |
Color | Chrome |
Hardware Color | Chrome |
Includes Faucets | Yes |
Spout Reach | 4.901 |
Shape | Unique |
Series | Flora Grande |
Faucet Drilling Location | Deck Mount |
Includes Drains | Yes |
Item | Bathroom Sink Faucet Set |
Certification | CUPC |
Install Type | Above Counter |
Overflow | No |
Style | Traditional |
Faucet Drilling | Deck Mount |
Description
This traditional bathroom sink faucet set belongs to the exquisite Flora Grande design series. It features a unique shape. This bathroom sink faucet set is designed to be installed as a above counter bathroom sink faucet set. It is constructed with lead free brass. This bathroom sink faucet set comes with a brass finish in Chrome color. This traditional bathroom sink faucet set product is CUPC certified. It is designed for a deck mount faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Threaded CPVC Union, Schedule 80, 2-1/2" Pipe Size, FNPT x FNPT (858-025C)
- DELTA Delta Instit Parts Single Metering Handle - ADA - Red Chrome (060655A)
- PARKER Push-to-Connect Metric Metal Push-to-Connect Fitting, Brass, Silver (164PLP-6M)
- ZORO SELECT 2" x 2" x 3/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0810049411)
- AMERICAN IMAGINATIONS 6.59-in. W Bathroom Sink Faucet_ (AI-36114)
- AMERICAN IMAGINATIONS 1 Hole Lead Free Brass Faucet In Black Color (AI-34361)
- AMERICAN IMAGINATIONS 1 Hole Stainless Steel Faucet In Chrome Color (AI-34921)
- WATERSAVER Manual Single Hole Mount, 1 Hole Laboratory Faucet, Polished Chrome Plated (L7833SC)
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Low Arc Bathroom Faucet (7075205.002)
- DELTA Single Handle 1 or 3 Hole Single Hole Lavatory Faucet, Stainless (538-SSMPU-DST)
- PIONEER FAUCETS Single Handle Bathroom Wall Mount Vessel Filler, Wallmount, Matte Blk (3MT800-MB)
- American Imaginations Bathroom Sink Faucets & Accessories