Shop All Bathroom Sink Faucets
American Imaginations
Deck Mount Brass Faucet In Chrome Color
Mfr # AI-34903
Zoro # G904844516
product price: $83.79
/ea
Free Shipping & Returns
$83.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Above Counter
- Finish Chrome
- Height 6.59
- Includes Faucet
- Standards CUPC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-34903
- Zoro # G904844516
- UPC # 627622349036
- Country of Origin Canada
- Category Bathroom Sink Faucets
Dimensions
Height | 6.59 |
Width | 5.41 |
Overall Width (In.) | 5.41 |
Overall Height | 6.59 |
Overall Length | 5.41 |
Length | 5.41 |
Details
Mounting Type | Above Counter |
Finish | Chrome |
Includes | Faucet |
Standards | CUPC |
Color | Chrome |
Features | THIS PRODUCT INCLUDE(S): 1x bathroom sink faucet in chrome color (34903). 4 CC - CHROME FINISH. WASHERLESS CARTRIDGE. MATCHING LEVER HANDLES. INCLUDES MECHANICAL POP UP. 2.0 GPM 64 60 PSI. CUPC. LEAD FREE. This bathroom sink faucet features a unique shape with a traditional style. This product is made for above counter installation. DIY installation instructions are included in the box. This bathroom sink faucet is designed for a 3h4-in. faucet and the faucet drilling location is on the deck mount. This bathroom sink faucet is made with lead free brass. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is chrome and it comes with chrome hardware. 5.41-in. Width (left to right). 5.41-in. Depth (back to front). 6.59-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. |
Spout Reach | 5.41 |
Material | Lead Free Brass |
Description
THIS PRODUCT INCLUDE(S): 1x bathroom sink faucet in chrome color (34903). 4 CC - CHROME FINISH. WASHERLESS CARTRIDGE. MATCHING LEVER HANDLES. INCLUDES MECHANICAL POP UP. 2.0 GPM 64 60 PSI. CUPC. LEAD FREE. This bathroom sink faucet features a unique shape with a traditional style. This product is made for above counter installation. DIY installation instructions are included in the box. This bathroom sink faucet is designed for a 3h4-in. faucet and the faucet drilling location is on the deck mount. This bathroom sink faucet is made with lead free brass. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is chrome and it comes with chrome hardware. 5.41-in. Width (left to right). 5.41-in. Depth (back to front). 6.59-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA FAUCET SPOUT NUT AND RINGS REPLACEMENT KIT - WHITE (DF-RK510-WT)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 1/4 in Pipe Size (8262H261)
- DELTANA Soap Holder With Glass Sobe Series Oil Rubbed Bronze (BBS2012-10B)
- M-D Pipe Wrap Foam/Foil 1/8X2X15 (02378)
- AMERICAN IMAGINATIONS 6.59-in. W Bathroom Sink Faucet_ (AI-36114)
- AMERICAN IMAGINATIONS 1 Hole Lead Free Brass Faucet In Black Color (AI-34361)
- AMERICAN IMAGINATIONS 1 Hole Stainless Steel Faucet In Chrome Color (AI-34921)
- KOHLER Straight Spout Bathroom Faucet, Manual (K-46028-4-CP)
- WATERSAVER Manual Single Hole Mount, 1 Hole Laboratory Faucet, Chrome (L614VB)
- CHICAGO FAUCET Manual 8" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (404-ABCP)
- ZURN Wristblade Handle 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet, Polished chrome (Z831B4-XL-3F)
- American Imaginations Bathroom Sink Faucets