Shop All Plumbing Parts
American Imaginations
Cylindrical White Stem Packing Asbestos-Teflon
Mfr # AI-38058
Zoro # G210822833
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Asbestos-Teflon
- For Use With Residential/Non-Residential
- Handle Type Standard
- Width (In.) 0.5 in
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38058
- Zoro # G210822833
- UPC # 627622380589
- Country of Origin Canada
- Category Plumbing Parts
Dimensions
Width (In.) | 0.5 in |
Length | 0.5 in |
Details
Material of Construction | Asbestos-Teflon |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Color | White |
Includes | Stem Packing |
Description
THIS PRODUCT INCLUDES: 1x stem packing in white color. THE STEM PACKING IS A VERSATILE COMPONENT DESIGNED FOR USE WITH VALVES ANDOR CARTRIDGES. IT PLAYS A CRITICAL ROLE IN PROVIDING A SECURE AND LEAK-FREE SEAL, ENSURING THE EFFICIENT OPERATION OF THESE SYSTEMS. THIS PACKING IS ESSENTIAL FOR MAINTAINING AND OPTIMIZING THE PERFORMANCE OF VALVES AND CARTRIDGES IN VARIOUS APPLICATIONS. This stem packing features a cylindrical shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This stem packing is made with asbestos-teflon. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAM-LET Instrumentation Check Valve (H-400HP-SS-L-1/2-25PSI)
- BECK 2" Close Black Pipe Nipple Sch 40 (0330037003)
- DIXON Cam and Groove, Dust Cap SS, 2" (G200-DC-SS)
- ZORO SELECT Cam and Groove Coupling, 3/4", 316 SS (PLE127)
- AMERICAN IMAGINATIONS Round White Anti-Siphon Repair Kit Plastic (AI-37882)
- BOB Plunger Kit For Mfr. No. R1350/R1360 (KS200)
- TOOL STRAINERSCOOP Catch Basin Scoop (TO32210)
- TOUCH 'N SEAL Foam Gun & Hose, Threaded (7565070242)
- KOHLER Screw 8-32 X 1.375 (71849-CP)
- JONES STEPHENS Brushed Nickel Two-Hole Tubular Toe Touch Full Kit (P3752BN)
- SPEARS Spears 479-012 1 - 0.25 in. Sch 40 PVC Deep Socket Coupling (479-012)
- American Imaginations Plumbing Parts & Accessories