Shop All Building Wire
American Imaginations
Cylindrical Copper Ground Wire in Plastic-Copper with Modern Style
Mfr # AI-37653
Zoro # G610519555
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.5 in
- Jacket Color Green
- Weight 0.5 lbs
- Width 0.5 in
- Shape Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37653
- Zoro # G610519555
- UPC # 627622376537
- Country of Origin Canada
- Category Building Wire
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Jacket Color | Green |
Weight | 0.5 lbs |
Shape | Cylindrical |
Includes | Copper Ground Wire |
Handle Type | Standard |
Install Type | Insert |
Material | Plastic-Copper |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x copper ground wire in green color. THE 6 GAUGE COPPER GROUND WIRE IS INTENDED FOR EXPOSED WIRING IN DRY OR DAMP LOCATIONS, ALIGNING WITH THE ELECTRICAL CODES SPECIFICATIONS. WITH A MAXIMUM CONDUCTOR TEMPERATURE OF 90C AND A HANDLING TEMPERATURE OF -30C, THIS WIRE ENSURES BOTH SAFETY AND FUNCTIONALITY IN DIVERSE CONDITIONS. ITS SIZE AND PROPERTIES MAKE IT A RELIABLE CHOICE FOR EFFECTIVE GROUNDING IN VARIOUS ELECTRICAL SETUPS. This copper ground wire features a cylindrical shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This copper ground wire is made with plastic-copper. The primary color of this product is green and it comes with green hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Bond/Ground Wire, Clip, Heavy Duty, 3 ft. (272033)
- TELEMECANIQUE SENSORS Limit Switch Head, Cat Wisker, Top, 4.75 In (9007L)
- QUICKCABLE 22-18 AWG Heat Shrink Female Bullet Terminal 0.157" Stud PK25 (164166-025)
- 3M 22-18 AWG Vinyl Ring Terminal #6 Stud PK25 (RV18-6Q)
- AMERICAN IMAGINATIONS 11811 in. Cylindrical Red Indoor Building Wire 600V (AI-37635)
- AMERICAN IMAGINATIONS 11811 in. Cylindrical Black Indoor Building Wire 600V (AI-37623)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Blue Indoor Building Wire 300V (AI-37562)
- AMERICAN IMAGINATIONS 393.7 in. Cylindrical Beige Indoor Building Wire 300V (AI-37560)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 50 ft, White, Nylon Jacket, PVC Insulation (22974083)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 50 ft, White, Nylon Jacket, PVC Insulation (11588183)
- PROGRESSIVE INDUSTRIES Progressive Industries POGEMS-HW30C 30A Hardwire AC System (POGEMS-HW30C)
- American Imaginations Building Wire