Shop All Building Wire
American Imaginations
Cylindrical Copper Ground Wire in Copper with Modern Style
Mfr # AI-37641
Zoro # G610519579
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2952.76 in
- Material Copper
- Width 0.5 in
- Finish Polished
- Shape Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37641
- Zoro # G610519579
- UPC # 627622376414
- Country of Origin Canada
- Category Building Wire
Dimensions
Length | 2952.76 in |
Width | 0.5 in |
Details
Material | Copper |
Finish | Polished |
Shape | Cylindrical |
Handle Type | Standard |
Install Type | Insert |
Weight | 0.5 lbs |
For Use With | Residential/Non-Residential |
Includes | Copper Ground Wire |
Description
THIS PRODUCT INCLUDES: 1x copper ground wire in copper color. THE GAUGE SIZE-6 COPPER GROUND WIRE IS DESIGNED FOR EXPOSED WIRING IN DRY OR DAMP LOCATIONS, AS OUTLINED IN THE ELECTRICAL CODE. THIS WIRE SERVES AS A RELIABLE GROUNDING SOLUTION TO ENSURE ELECTRICAL SAFETY. ITS SUITABLE FOR INSTALLATIONS THAT REQUIRE EFFECTIVE GROUNDING IN VARIOUS ENVIRONMENTS WHILE ADHERING TO CODE REGULATIONS. This copper ground wire features a cylindrical shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This copper ground wire is made with copper. The primary color of this product is copper and it comes with copper hardware. 2952.76-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND N1 Hinge Cover w/KO ft.s, 12 x 12 x 4, Steel/Gray (CHKO12124)
- POWER FIRST 8" L Cable Tie NAT PK 1000 (36J194)
- BRYANT Locking Device, Elastomeric, Female Connector Body, 30A 3-Phase Delta 480V AC, L16-30R, Scrw Trmnal (BRY29W76)
- ILSCO Surecrimp Aluminum Compression Sleeve (ASN-600-EC)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Blue Indoor Building Wire 300V (AI-37562)
- AMERICAN IMAGINATIONS 11811 in. Cylindrical Black Indoor Building Wire 600V (AI-37623)
- AMERICAN IMAGINATIONS 393.7 in. Cylindrical Beige Indoor Building Wire 300V (AI-37560)
- AMERICAN IMAGINATIONS 11811 in. Cylindrical Red Indoor Building Wire 600V (AI-37635)
- HILLMAN Wire Steel Galv 22Ga 100Ft (50135)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (11581601)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 350 ft, Black/Green/White, Nylon Jacket, PVC Insulation (58389703)
- American Imaginations Building Wire