Shop All Brass Pipe Fittings
American Imaginations
Cylindrical Brass Threaded Nipples Brass
Mfr # AI-37457
Zoro # G110514296
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cylindrical
- Pipe Fitting Material Brass
- For Use With Residential/Non-Residential
- Length 0.5 in
- Finish Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37457
- Zoro # G110514296
- UPC # 627622374571
- Country of Origin Canada
- Category Brass Pipe Fittings
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Specific Fitting Shape | Cylindrical |
Pipe Fitting Material | Brass |
For Use With | Residential/Non-Residential |
Finish | Brushed |
Includes | Threaded Nipples |
Description
THIS PRODUCT INCLUDES: 1x threaded nipples in brass color. THE THREADED NIPPLES ARE AVAILABLE IN LENGTHS OF 2 X 1.5 AND 2X2 INCHES. THESE COMPONENTS ARE DESIGNED TO PROVIDE THREADED CONNECTIONS BETWEEN VARIOUS FIXTURES AND FITTINGS, ENHANCING THE VERSATILITY OF YOUR SETUP. WITH DIFFERENT LENGTHS AVAILABLE, THEY OFFER OPTIONS FOR CUSTOMIZING YOUR CONNECTIONS TO SUIT SPECIFIC INSTALLATION REQUIREMENTS. This threaded nipples features a cylindrical shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This threaded nipples is made with brass. The primary color of this product is brass and it comes with brass hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Vessona Temperature Knob & Cover - T17 Series Venetian Bronze (RP48689RB)
- HOUZER Houzer® 1515-6BS-1 Drop In Stainless Steel 2-Holes Bar/Prep Sink (1515-6BS-1)
- AMERICAN STANDARD Aerator 1.2 Gpm M964479-0070A (M964479-0070A)
- KINGSTON BRASS 4" Single, Handle Bathroom Faucet, Chrome (KB6401YL)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Brass Coupling (AI-35953)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Brass Flare Male Adapter (AI-35635)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Lead Free Brass Push-Fit 90 Elbow (AI-35086)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Brass Cap (AI-35975)
- AMERICAN IMAGINATIONS 0.375 in. Round Chrome-Brass Compression Nut in Stainless Steel-Brass (AI-38019)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. Brass Coupling (AI-35954)
- JMF 3/8 in. Flare X 3/8 in. D Flare Brass Space Heater Union (4506283)
- American Imaginations Brass Pipe Fittings