Shop All Plumbing Parts
American Imaginations
Cylindrical Black Stem Packing Asbestos-Graphite
Mfr # AI-38059
Zoro # G810822837
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Asbestos-Graphite
- For Use With Residential/Non-Residential
- Color Black
- Includes Stem Packing
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38059
- Zoro # G810822837
- UPC # 627622380596
- Country of Origin Canada
- Category Plumbing Parts
Dimensions
Length | 0.5 in |
Width (In.) | 0.5 in |
Details
Material of Construction | Asbestos-Graphite |
For Use With | Residential/Non-Residential |
Color | Black |
Includes | Stem Packing |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x stem packing in black color. THE STEM PACKING IS A VERSATILE COMPONENT DESIGNED FOR USE WITH VALVES ANDOR CARTRIDGES. IT PLAYS A CRITICAL ROLE IN PROVIDING A SECURE AND LEAK-FREE SEAL, ENSURING THE EFFICIENT OPERATION OF THESE SYSTEMS. THIS PACKING IS ESSENTIAL FOR MAINTAINING AND OPTIMIZING THE PERFORMANCE OF VALVES AND CARTRIDGES IN VARIOUS APPLICATIONS. This stem packing features a cylindrical shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This stem packing is made with asbestos-graphite. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FNPT Nickel Brass Mini Ball Valve Inline (G-FBV-38NL)
- ZORO SELECT Socket x Socket Cast Iron 1/8 Bend (220604)
- DIXON Cam and Groove Adapter, 3", 4", 316 SS (G4030-DA-SS)
- ELKAY 1-1/2" O.D Pipe Dia., Nickel Plated Brass Body w/Stainless Steel Strainer Basket & Tailpiece (LK36)
- AMERICAN IMAGINATIONS Round White Anti-Siphon Repair Kit Plastic (AI-37882)
- ROBERTSHAW Orifice Pilot, LP Gas (10-114)
- SLOAN Sfp35A Gang Adapter Kit 100-240 Vac/6 V (0362035)
- KOHLER Flair Handle, Replacement (GP43146)
- RHEEM Hi Limit (SP11806)
- AMERIMAX HOME PRODUCTS Amerimax Home Products 49064 3 x 4 in. Mill Finish Galvanized Steel Front Elbow (743195)
- ASCO Rebuild Kit (314491)
- American Imaginations Plumbing Parts