Shop All Conduit Clamps & Hangers
American Imaginations
Curved 2-Hole Aluminum Cable Strap
Mfr # AI-37332
Zoro # G710518885
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With Residential/Non-Residential
- Width 0.5 in
- Length 0.5 in
- Includes 2-Hole Aluminum Cable Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37332
- Zoro # G710518885
- UPC # 627622373321
- Country of Origin Canada
- Category Conduit Clamps & Hangers
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Material | Aluminum |
For Use With | Residential/Non-Residential |
Includes | 2-Hole Aluminum Cable Strap |
Install Type | Clamp |
Shape | Curved |
Handle Type | Standard |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x 2-hole aluminum cable strap in aluminum color. THE 2-HOLE ALUMINUM CABLE STRAP OFFERS A SECURE AND RELIABLE SOLUTION FOR FASTENING NMD90 103 AND AC90 122-144 CABLES. ITS DESIGN INCLUDES TWO HOLES THAT ALLOW FOR EASY INSTALLATION USING SCREWS OR NAILS. THIS TYPE OF STRAP IS PARTICULARLY USEFUL FOR SECURING CABLES IN BOTH RESIDENTIAL AND COMMERCIAL SETTINGS. THE COMPATIBILITY WITH NMD90 103 AND AC90 122-144 CABLES HIGHLIGHTS ITS VERSATILITY, MAKING IT SUITABLE FOR VARIOUS ELECTRICAL APPLICATIONS. ITS DURABLE ALUMINUM CONSTRUCTION ENSURES LONG-LASTING PERFORMANCE AND RESISTANCE TO CORROSION. This 2-hole aluminum cable strap features a curved shape with a modern style. This product is made for clamp installation. DIY installation instructions are included in the box. This 2-hole aluminum cable strap is made with aluminum. The primary color of this product is aluminum and it comes with aluminum hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Recessed Plug, HazLoc, Mal Iron, 4In (PLG-400)
- HUBBELL Illuminated Wall Switch, 1-Pole, 20A, Red (SNAP1221ILRNA)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (XCMD2103L1)
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 2P 20A (6GNV2)
- AMERICAN IMAGINATIONS 1.5 in. 2 Hole Conduit Strap Clamp Curved Galvanized Steel (AI-36629)
- NVENT CADDY Cable Hanger, Bundle Runs of MC/AC Cable, 1-3/4in Dia, 75lb (WMX6)
- MKT FASTENING Conduit Strap, 1" Pin, 3/4", PK50 (DCC75100)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-B1)
- PANDUIT Conduit Clip For 3/4" Conduit, 3/4" Rigi (100 Pack), 100PK (PCD1B)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BW2)
- FLEX-STRUT Beam Clamp, Wide Mouth, Malleable, 3/8" (FS-5711-3/8 PL)
- American Imaginations Conduit Clamps & Hangers