Shop All Cable Supports
American Imaginations
Curved 1-Hole Aluminum Cable Starp
Mfr # AI-37339
Zoro # G210805195
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With Residential/Non-Residential
- Includes 1-Hole Aluminum Cable Starp
- Length 0.5 in
- Weight 0.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37339
- Zoro # G210805195
- UPC # 627622373390
- Country of Origin Canada
- Category Cable Supports
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Material | Aluminum |
For Use With | Residential/Non-Residential |
Includes | 1-Hole Aluminum Cable Starp |
Weight | 0.5 lbs |
Install Type | Clamp |
Shape | Curved |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x 1-hole aluminum cable starp in aluminum color. THE 1-HOLE ALUMINUM CABLE STRAP IS ENGINEERED TO EFFECTIVELY MANAGE NMD90 142-123 CABLES. ITS DESIGN INCORPORATES A SINGLE HOLE FOR SECURE ATTACHMENT, ENSURING A STABLE HOLD ON THE MENTIONED CABLE TYPES. CRAFTED FROM DURABLE ALUMINUM, THIS STRAP OFFERS BOTH LONGEVITY AND STRENGTH, SUITABLE FOR VARIOUS APPLICATIONS. SPECIFICALLY TAILORED TO THE MENTIONED CABLE SPECIFICATIONS, IT PROVIDES A RELIABLE SOLUTION FOR ORGANIZING AND SECURING CABLES. WITH ITS STURDY CONSTRUCTION AND COMPATIBILITY, THE 1-HOLE ALUMINUM CABLE STRAP IS AN ESSENTIAL COMPONENT FOR MAINTAINING A TIDY CABLE ARRANGEMENT. This 1-hole aluminum cable starp features a curved shape with a modern style. This product is made for clamp installation. DIY installation instructions are included in the box. This 1-hole aluminum cable starp is made with aluminum. The primary color of this product is aluminum and it comes with aluminum hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Push Button, 22.5 mm, 1NC, Red (M22-DL-R-K01-R)
- SCHNEIDER ELECTRIC Blank legend, Harmony XB4, Harmony XB5, black/red, 8 x 27 mm, for holder 30 x 40 mm, unmarked (ZBY0101)
- SQUARE D Miniature Circuit Breaker, QOU Series 35A, 2 Pole, 120/240V AC (QOU235)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK100 (CPGI-SGRS-4-BULK)
- NVENT CADDY CADDY Speed Link SLK with Hook, 9.9ft L, 100lb Static Load (SLK2L3)
- PANDUIT Harness Board Nail, 0.75", PK200 (HBN.75-T)
- PANDUIT Cordclipadh, J, .25" Bdl, Gry, PK100 (AJC25-A-C)
- EATON B-LINE J-Hook, 1/8-1/4In, Under, 1 5/16In Max Cap (BCH21-U-2-4)
- WINNIE INDUSTRIES 2in. Bridle Ring - 5/16-1/2in. Hammer on Flange on Bottom, 100PK (WBR200M58BT)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG6SB/50)
- GARDNER BENDER Metal Staple, 9/16", PK450 (MS-450J)
- American Imaginations Cable Supports