Shop All Circuit Breakers
American Imaginations
Combination Circuit Breaker, THQL Series 15A, 120/240V AC
Mfr # AI-36755
Zoro # G810507253
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series THQL
- Amps 15A
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Combo GFCI
- Circuit Breaker Mounting Style Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36755
- Zoro # G810507253
- UPC # 627622367559
- Country of Origin Canada
- Category Circuit Breakers
Dimensions
Width | 1 in |
Depth | 3 in |
Height | 3.3 in |
Length | 3 in |
Details
Item | Combination Circuit Breaker |
Series | THQL |
Amps | 15A |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Combo GFCI |
Circuit Breaker Mounting Style | Plug In |
Terminal Connection | Plug In |
DC Voltage Rating | Not Rated |
Material | Plastic |
For Use With | Residential/Non-Residential |
Includes | THQL Combination AFCI Breaker |
Color | Grey |
Handle Type | Standard |
Shape | Rectangle |
Install Type | Plug |
Weight | 0.5 lbs |
Voltage | 120-240V |
Description
THIS PRODUCT INCLUDES: 1x thql combination afci breaker in grey color. 1. THE THQL 15A COMBINATION AFCI IS AN ARC FAULT CIRCUIT INTERRUPTER DESIGNED TO DETECT BOTH SERIES AND PARALLEL ARCING CONDITIONS.2. WITH A VOLTAGE RATING OF 120-240V, THIS SINGLE-POLE AFCI IS SUITABLE FOR VARIOUS ELECTRICAL APPLICATIONS.3. THE COMBINATION TYPE AFCI PROVIDES ENHANCED SAFETY BY DETECTING AND INTERRUPTING BOTH TYPES OF ARCING CONDITIONS, ENSURING PROTECTION AGAINST POTENTIAL FIRE HAZARDS.4. THIS THQL AFCI BREAKER IS SPECIFICALLY DESIGNED TO SAFEGUARD ELECTRICAL CIRCUITS BY IDENTIFYING AND RESPONDING TO DANGEROUS ARCING SITUATIONS.5. WHETHER YOURE WORKING ON RESIDENTIAL OR COMMERCIAL ELECTRICAL SYSTEMS, THE THQL 15A COMBINATION AFCI BREAKER OFFERS RELIABLE AND COMPREHENSIVE PROTECTION AGAINST ARC FAULTS AT 120-240 VOLTS. This thql combination afci breaker features a rectangle shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This thql combination afci breaker is made with plastic. The primary color of this product is grey and it comes with grey hardware. 1-in. Width left to right. 3-in. Depth back to front. 3.3-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Mud Ring, NOVAL Accessory, 2 Gang, Galvanized Zinc, Square Box (769)
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 3P 40A, Hz: 50/60 (8910DPA43V14)
- AAON Standard Room Sensor wOverride Adjust (ASM01643)
- MERSEN Pwr Dist Block, 350A, 6P Secndry, 600VAC/DC (MPDB67513)
- AMERICAN IMAGINATIONS Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (AI-36758)
- AMERICAN IMAGINATIONS Circuit Breaker, BR Series 60A, 2 Pole, 120/240V AC (AI-36779)
- AMERICAN IMAGINATIONS Circuit Breaker, BR Series 40A, 2 Pole, 120/240V AC (AI-36940)
- AMERICAN IMAGINATIONS Circuit Breaker, THQP Series 30A, 2 Pole, 120/240V AC (AI-36881)
- AMERICAN IMAGINATIONS Circuit Breaker, QBH Series 20A, 1 Pole, 120/240V AC (AI-36725)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 8A, 3 Pole, 240/415/440V AC, D Curve (M9F23308)
- SQUARE D Miniature Circuit Breaker, QOU Series 100A, 3 Pole, 120/240V AC (QOU3100)
- American Imaginations Circuit Breakers