Shop All Plumbing Parts
American Imaginations
Clear Plumbing Hexagonal Adapter in Plastic with Modern style
Mfr # AI-38156
Zoro # G910822836
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Plastic
- For Use With Residential/Non-Residential
- Color Clear
- Handle Type Standard
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38156
- Zoro # G910822836
- UPC # 627622381562
- Country of Origin Canada
- Category Plumbing Parts
Dimensions
Length | 0.5 in |
Width (In.) | 0.5 in |
Details
Material of Construction | Plastic |
For Use With | Residential/Non-Residential |
Color | Clear |
Handle Type | Standard |
Includes | Hexagonal Adapter |
Description
THIS PRODUCT INCLUDES: 1x hexagonal adapter in clear color. - THIS HEXAGONAL ADAPTER IS SPECIFICALLY DESIGNED FOR USE WITH LAUNDRY VALVE HANDLES.- IT SERVES AS A CRUCIAL COMPONENT FOR CONNECTING AND CONTROLLING THE LAUNDRY VALVE.- THE ADAPTERS HEXAGONAL SHAPE ENSURES A SECURE AND EFFICIENT FIT WITHIN THE VALVE SYSTEM. This hexagonal adapter features a hexagonal shape with a modern style. This product is made for adapter installation. DIY installation instructions are included in the box. This hexagonal adapter is made with plastic. The primary color of this product is clear and it comes with clear hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1-1/2 Inch x 9 Inch Galvanized Steel Nipple (5220092)
- ZORO SELECT 3/8" Barb PVC Ball Valve 3-Way (6902990)
- GENERAL TOOLS Probe Locator, 11-5/8 in. Lx5-23/32 in. W (P16-RTL)
- ZORO SELECT 3-Piece Segment Clamp, 350 psi at 70F (13MHHS3.0)
- AMERICAN IMAGINATIONS Round White Anti-Siphon Repair Kit Plastic (AI-37882)
- T&S BRASS Supply Inlet, 3/4 in. (00LL)
- AMERICAN STANDARD Mounting Nuts, PK2 (065800-0070A)
- AMERICAN STANDARD Handle, Metal (078524-0020A)
- RINNAI Hydronic Air Handler, 60 MBH, w/ Circulator (AH206CP)
- LEGEND VALVE & FITTING Legend Valve & Fitting 313-385NL T4440Nl 1 in. CTS xmnpt Tee - Bronze (313-385NL)
- JAY R. SMITH MANUFACTURING Integral Vacuum Breaker (5609-PART14)
- American Imaginations Plumbing Parts & Accessories