Shop All Circuit Breakers
American Imaginations
Circuit Breaker, THQP Series 30A, 2 Pole, 120/240V AC
Mfr # AI-36881
Zoro # G510507249
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series THQP
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Mounting Style Plug In
- Terminal Connection Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36881
- Zoro # G510507249
- UPC # 627622368815
- Country of Origin Canada
- Category Circuit Breakers
Dimensions
Width | 0.5 in |
Depth | 1 in |
Height | 1 in |
Length | 0.5 in |
Details
Item | Circuit Breaker |
Series | THQP |
Amps | 30A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Mounting Style | Plug In |
Terminal Connection | Plug In |
DC Voltage Rating | Not Rated |
Material | Plastic |
Includes | THQP Double Pole Breaker |
For Use With | Residential/Non-Residential |
Color | Black |
Weight | 0.5 lbs |
Install Type | Plug |
Handle Type | Standard |
Shape | Rectangle |
Voltage | 120-240V |
Description
THIS PRODUCT INCLUDES: 1x thqp double pole breaker in black color. 1. SPANNING THE VOLTAGE SPECTRUM OF 120V TO 240V, THE THQP DOUBLE-POLE CIRCUIT BREAKER, RATED AT 30A, PROVIDES ADAPTABLE ELECTRICAL COMPATIBILITY.2. PRESENTED IN A BULK PACKAGING ARRANGEMENT, THIS BREAKER CONFIGURATION IS TAILOR-MADE FOR EFFORTLESS ACQUISITION IN LARGER QUANTITIES OR INDUSTRIAL SETTINGS.3. WITH A PRECISELY MATCHED CURRENT RATING OF 30A, THE THQP DOUBLE-POLE BREAKER ENSURES EFFECTIVE CIRCUIT PROTECTION ACROSS THE SPECIFIED VOLTAGE RANGE.4. CRAFTED FOR DUAL-POLE UTILIZATION, THIS BREAKER VARIANT STANDS AS A DEPENDABLE CHOICE FOR DIVERSE SETUPS DEMANDING HIGHER AMPERAGE SUPPORT.5. THE THQP DOUBLE-POLE BREAKER, WITH A 30A RATING, PRESENTS A ROBUST SOLUTION TO CATER TO CIRCUITS NECESSITATING HEIGHTENED AMPERAGE LEVELS WITHIN THE VOLTAGE RANGE OF 120V TO 240V. This thqp double pole breaker features a rectangle shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This thqp double pole breaker is made with plastic. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK100 (PV14-14R-C)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 160mA, 250V AC, 35A at 250V AC, 5 PK (S500-160-R)
- LITTELFUSE UL Class Fuse, aR Class, L50Q Series, Very Fast Acting, 40A, 500V AC, Non-Indicating (L50QS040.T)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- AMERICAN IMAGINATIONS Circuit Breaker, QBH Series 20A, 1 Pole, 120/240V AC (AI-36725)
- AMERICAN IMAGINATIONS Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (AI-36758)
- AMERICAN IMAGINATIONS Circuit Breaker, BR Series 40A, 2 Pole, 120/240V AC (AI-36940)
- AMERICAN IMAGINATIONS Circuit Breaker, BR Series 60A, 2 Pole, 120/240V AC (AI-36779)
- SQUARE D Miniature Circuit Breaker, HOM Series 30A, 2 Pole, 120/240V AC (HOM230)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 16A, 1 Pole, 240/415V AC, B Curve (M9F21116)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 25A, Not Rated (7080)
- American Imaginations Circuit Breakers