Shop All Circuit Breakers
American Imaginations
Circuit Breaker, THQP Series 20A, 1 Pole, 120/240V AC
Mfr # AI-36876
Zoro # G710507278
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series THQP
- Amps 20A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Mounting Style Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36876
- Zoro # G710507278
- UPC # 627622368761
- Country of Origin Canada
- Category Circuit Breakers
Dimensions
Width | 0.5 in |
Depth | 1 in |
Height | 1 in |
Length | 0.5 in |
Details
Item | Circuit Breaker |
Series | THQP |
Amps | 20A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Mounting Style | Plug In |
Terminal Connection | Plug In |
DC Voltage Rating | Not Rated |
Color | Black |
Includes | THQP Single Pole Breaker |
Material | Plastic |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Weight | 0.5 lbs |
Install Type | Plug |
Shape | Rectangle |
Voltage | 120-240V |
Description
THIS PRODUCT INCLUDES: 1x thqp single pole breaker in black color. THE THQP SINGLE-POLE VOLTAGE SWITCH IS ENGINEERED TO FUNCTION EFFECTIVELY ACROSS A VOLTAGE RANGE OF 120-240V, CATERING TO A VARIETY OF ELECTRICAL SYSTEMS. ITS PRESENTATION IN A BULK FORMAT IS AIMED AT STREAMLINING INSTALLATION AND DISTRIBUTION PROCEDURES. WITH A CAPACITY OF 20A, THIS SWITCH IS PARTICULARLY WELL-MATCHED FOR APPLICATIONS THAT REQUIRE A MODERATE LEVEL OF POWER CONSUMPTION. ITS SINGLE-POLE DESIGN ENSURES PRECISE REGULATION OF SPECIFIC CIRCUITS WITHIN THE DESIGNATED VOLTAGE PARAMETERS. SUITED FOR BOTH RESIDENTIAL AND COMMERCIAL SETTINGS, THE 20A THQP SINGLE-POLE VOLTAGE SWITCH DELIVERS A DEPENDABLE AND ADAPTABLE SOLUTION TO POWER MANAGEMENT NEEDS. This thqp single pole breaker features a rectangle shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This thqp single pole breaker is made with plastic. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, BQ Series 60A, 3 Pole, 240V AC (BQ3B060)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 5A, 600V AC (OTS5)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 5/8" Inside Diameter - 10' Long - Clear (HS358-S10-CLEAR)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, LB, 1 In. (GRLB100)
- AMERICAN IMAGINATIONS Circuit Breaker, BR Series 40A, 2 Pole, 120/240V AC (AI-36940)
- AMERICAN IMAGINATIONS Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (AI-36758)
- AMERICAN IMAGINATIONS Circuit Breaker, QBH Series 20A, 1 Pole, 120/240V AC (AI-36725)
- AMERICAN IMAGINATIONS Circuit Breaker, BR Series 60A, 2 Pole, 120/240V AC (AI-36779)
- AMERICAN IMAGINATIONS Circuit Breaker, THQP Series 30A, 2 Pole, 120/240V AC (AI-36881)
- EATON Circuit Breaker, PDD Series 400A, 3 Pole, 240V AC, A Curve (PDD33G0400TFAJ)
- SIEMENS Miniature Circuit Breaker, Q Series 50A, 1 Pole, 120V AC (Q150)
- American Imaginations Circuit Breakers