Shop All Circuit Breakers
American Imaginations
Circuit Breaker, THQL Series 15A, 120/240V AC
Mfr # AI-36740
Zoro # G210507235
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series THQL
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type GFCI
- Circuit Breaker Mounting Style Plug In
- Terminal Connection Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36740
- Zoro # G210507235
- UPC # 627622367405
- Country of Origin Canada
- Category Circuit Breakers
Dimensions
Width | 0.5 in |
Depth | 1 in |
Height | 1 in |
Length | 0.5 in |
Details
Item | Circuit Breaker |
Series | THQL |
Amps | 15A |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | GFCI |
Circuit Breaker Mounting Style | Plug In |
Terminal Connection | Plug In |
DC Voltage Rating | Not Rated |
Color | Black |
For Use With | Residential/Non-Residential |
Material | Plastic |
Includes | THQL GFSI Breaker |
Weight | 0.5 lbs |
Install Type | Plug |
Handle Type | Standard |
Shape | Rectangle |
Voltage | 120-240V |
Description
THIS PRODUCT INCLUDES: 1x thql gfsi breaker in black color. 1. THE THQL GFCI IS DESIGNED TO OPERATE WITH A VOLTAGE OF 120-240V.2. IT HAS A MAXIMUM CURRENT RATING OF 15A, MAKING IT SUITABLE FOR A VARIETY OF ELECTRICAL APPLICATIONS.3. THE THQL GFCI IS A SINGLE-POLE TYPE, MEANING IT CONTROLS THE FLOW OF ELECTRICITY THROUGH A SINGLE CIRCUIT.4. WITH ITS BUILT-IN GROUND FAULT CIRCUIT INTERRUPTER GFCI TECHNOLOGY, IT PROVIDES PROTECTION AGAINST ELECTRICAL SHOCKS AND GROUND FAULTS.5. THE 15A THQL GFCI IS A RELIABLE CHOICE FOR RESIDENTIAL AND COMMERCIAL APPLICATIONS WHERE ELECTRICAL SAFETY IS OF UTMOST IMPORTANCE. This thql gfsi breaker features a rectangle shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This thql gfsi breaker is made with plastic. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Parallel Splice, 14-12AWG, PK50 (PS12-L)
- VINYLGUARD Shrink Tubing, 3.0in ID, Black, 50ft (30-VG-3000B-G3)
- NATIONAL HARDWARE Clamp Cable Ss 1/8In (N830-312)
- JR PRODUCTS JR Products 512215 GFCI Outlet Cover - Black (J45-512215)
- AMERICAN IMAGINATIONS Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (AI-36758)
- AMERICAN IMAGINATIONS Circuit Breaker, THQP Series 30A, 2 Pole, 120/240V AC (AI-36881)
- AMERICAN IMAGINATIONS Circuit Breaker, BR Series 40A, 2 Pole, 120/240V AC (AI-36940)
- AMERICAN IMAGINATIONS Circuit Breaker, BR Series 60A, 2 Pole, 120/240V AC (AI-36779)
- AMERICAN IMAGINATIONS Circuit Breaker, QBH Series 20A, 1 Pole, 120/240V AC (AI-36725)
- MARINCO Marinco 185050P-01-1 Marine Switchable Reset Circuit Breaker - 50 Amp, Panel Mount (185050P-01-1)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 10A, 2 Pole, 277V AC, Medium Curve (BA2-BO-34-610-111-D)
- American Imaginations Circuit Breakers