Shop All Circuit Breakers
American Imaginations
Circuit Breaker, QO Series 30A, 1 Pole, 120/240V AC
Mfr # AI-36741
Zoro # G910507306
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QO
- Amps 30A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Mounting Style Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36741
- Zoro # G910507306
- UPC # 627622367412
- Country of Origin Canada
- Category Circuit Breakers
Dimensions
Width | 1 in |
Depth | 2.2 in |
Height | 3.9 in |
Length | 2.2 in |
Details
Item | Circuit Breaker |
Series | QO |
Amps | 30A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Mounting Style | Plug In |
Terminal Connection | Plug In |
DC Voltage Rating | Not Rated |
Color | Black |
Material | Plastic |
Includes | QO Single Pole Breaker |
For Use With | Residential/Non-Residential |
Install Type | Plug |
Weight | 0.07 lbs |
Handle Type | Standard |
Shape | Rectangle |
Voltage | 120-240V |
Description
THIS PRODUCT INCLUDES: 1x qo single pole breaker in black color. A 30A QO REFERS TO A SINGLE-POLE CIRCUIT BREAKER WITH A CURRENT RATING OF 30 AMPS. THIS SPECIFIC CIRCUIT BREAKER IS PART OF THE QO SERIES , A SUBSIDIARY OF SCHNEIDER ELECTRIC. IT IS COMMONLY USED IN RESIDENTIAL AND LIGHT COMMERCIAL APPLICATIONS TO PROTECT CIRCUITS THAT HANDLE ELECTRICAL CURRENTS UP TO 30 AMPS. This qo single pole breaker features a rectangle shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This qo single pole breaker is made with plastic. The primary color of this product is black and it comes with black hardware. 1-in. Width left to right. 2.2-in. Depth back to front. 3.9-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 2 Poles, Crimp, Midget Fuse Type (FEX-11-11)
- PENTALIFT Velocity Fuses, Velocity Fuse 7 Gpm (058-1015)
- GE Thermal Unit, 45.00 to 45.00A (CR123C460B)
- MERSEN Finger Safe Fuse Block, J UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (US3J1I)
- AMERICAN IMAGINATIONS Circuit Breaker, BR Series 40A, 2 Pole, 120/240V AC (AI-36940)
- AMERICAN IMAGINATIONS Circuit Breaker, THQP Series 30A, 2 Pole, 120/240V AC (AI-36881)
- AMERICAN IMAGINATIONS Circuit Breaker, QBH Series 20A, 1 Pole, 120/240V AC (AI-36725)
- AMERICAN IMAGINATIONS Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (AI-36758)
- AMERICAN IMAGINATIONS Circuit Breaker, BR Series 60A, 2 Pole, 120/240V AC (AI-36779)
- MOELLER Molded Case Circuit Breaker, 40A, 3 Pole, 600V AC (NZM6B-63/ZM6A-40-NA)
- EATON Circuit Breaker, CL Series 15A, 1 Pole, 120/240V AC (CL115CS)
- American Imaginations Circuit Breakers