Shop All Circuit Breakers
American Imaginations
Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC
Mfr # AI-36746
Zoro # G810507314
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QO
- Amps 20A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Mounting Style Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36746
- Zoro # G810507314
- UPC # 627622367467
- Country of Origin Canada
- Category Circuit Breakers
Dimensions
Width | 3 in |
Depth | 3 in |
Height | 3/4 in |
Length | 3 in |
Details
Item | Circuit Breaker |
Series | QO |
Amps | 20A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Mounting Style | Plug In |
Terminal Connection | Plug In |
DC Voltage Rating | Not Rated |
For Use With | Residential/Non-Residential |
Color | Black |
Includes | QO Double Pole Breaker |
Material | Plastic |
Handle Type | Standard |
Install Type | Plug |
Weight | 0.4 lbs |
Shape | Rectangle |
Voltage | 120-240V |
Description
THIS PRODUCT INCLUDES: 1x qo double pole breaker in black color. THE DESIGNATION QO SIGNIFIES A DOUBLE-POLE CIRCUIT BREAKER WITH A CURRENT RATING OF 20 AMPS. THIS TYPE OF CIRCUIT BREAKER IS PART OF THE QO SERIES., A SUBSIDIARY OF SCHNEIDER ELECTRIC. IT IS COMMONLY UTILIZED IN RESIDENTIAL AND LIGHT COMMERCIAL APPLICATIONS TO SAFEGUARD CIRCUITS WITH ELECTRICAL LOADS UP TO 20 AMPS ACROSS TWO SEPARATE CONDUCTORS OR WIRES. This qo double pole breaker features a rectangle shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This qo double pole breaker is made with plastic. The primary color of this product is black and it comes with black hardware. 3-in. Width left to right. 3-in. Depth back to front. 0.75-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 1.5FT L14-30P 30A 4-Prong Locking Plug to 4 Home Outlets with 20A Breaker (L1430CBF520)
- GROTE Toggle Switch, On/Off, D/Bill, Green, 20A (82-1911)
- BLUE SEA SYSTEMS Blue Sea 5124 80A ANL Fuse (5124)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 6 in D, NEMA 4; 12; 13, Hinged (CSD24246)
- AMERICAN IMAGINATIONS Circuit Breaker, BR Series 60A, 2 Pole, 120/240V AC (AI-36779)
- AMERICAN IMAGINATIONS Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (AI-36758)
- AMERICAN IMAGINATIONS Circuit Breaker, QBH Series 20A, 1 Pole, 120/240V AC (AI-36725)
- AMERICAN IMAGINATIONS Circuit Breaker, BR Series 40A, 2 Pole, 120/240V AC (AI-36940)
- AMERICAN IMAGINATIONS Circuit Breaker, THQP Series 30A, 2 Pole, 120/240V AC (AI-36881)
- EATON Circuit Breaker, FAZ Series 2A, 3 Pole, 277/480V AC, C Curve (FAZ-C2/3)
- SQUARE D Circuit Breaker, HOM Series 50A, 2 Pole, 120/240V AC (SQ386553)
- American Imaginations Circuit Breakers