Shop All Circuit Breakers
American Imaginations
Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC
Mfr # AI-36739
Zoro # G710507216
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QO
- Amps 20A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Mounting Style Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36739
- Zoro # G710507216
- UPC # 627622367399
- Country of Origin Canada
- Category Circuit Breakers
Dimensions
Width | 1 in |
Depth | 2.2 in |
Height | 3.9 in |
Length | 2.2 in |
Details
Item | Circuit Breaker |
Series | QO |
Amps | 20A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Mounting Style | Plug In |
Terminal Connection | Plug In |
DC Voltage Rating | Not Rated |
Material | Plastic |
Includes | QO Single Pole Breaker |
Color | Black |
For Use With | Residential/Non-Residential |
Install Type | Plug |
Shape | Rectangle |
Weight | 0.07 lbs |
Handle Type | Standard |
Voltage | 120-240V |
Description
THIS PRODUCT INCLUDES: 1x qo single pole breaker in black color. THE QO LABEL INDICATES A SINGLE-POLE CIRCUIT BREAKER WITH A CURRENT RATING OF 20A. THIS TYPE OF CIRCUIT BREAKER IS PART OF THE QO SERIES, A SUBSIDIARY OF SCHNEIDER ELECTRIC. IT IS COMMONLY EMPLOYED IN RESIDENTIAL AND LIGHT COMMERCIAL SETTINGS TO SAFEGUARD CIRCUITS HANDLING ELECTRICAL CURRENTS UP TO 20 AMPS. This qo single pole breaker features a rectangle shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This qo single pole breaker is made with plastic. The primary color of this product is black and it comes with black hardware. 1-in. Width left to right. 2.2-in. Depth back to front. 3.9-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15A @ 120V AC Contact Rating (BZ-2RN702)
- DAYTON Encapsulated Timer Relay, 1A, Solid State (2A560)
- INTERMATIC Timer, Spring Wound (FD30M)
- MELTRIC 63-34043-972-270-843 RECEPTACLE AUXILIARY SWITCH PADLOCK PAWL (63-34043-972-270-843)
- AMERICAN IMAGINATIONS Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (AI-36758)
- AMERICAN IMAGINATIONS Circuit Breaker, BR Series 40A, 2 Pole, 120/240V AC (AI-36940)
- AMERICAN IMAGINATIONS Circuit Breaker, BR Series 60A, 2 Pole, 120/240V AC (AI-36779)
- AMERICAN IMAGINATIONS Circuit Breaker, QBH Series 20A, 1 Pole, 120/240V AC (AI-36725)
- AMERICAN IMAGINATIONS Circuit Breaker, THQP Series 30A, 2 Pole, 120/240V AC (AI-36881)
- SQUARE D Miniature Circuit Breaker, QOU Series 35A, 3 Pole, 120/240V AC (QOU335)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDA Series 30A, 2 Pole, 347/600V AC, B Curve (BDA260302)
- American Imaginations Circuit Breakers