Shop All Circuit Breakers
American Imaginations
Circuit Breaker, QO Series 15A, 120/240V AC
Mfr # AI-36761
Zoro # G610507224
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QO
- Amps 15A
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Twin
- Circuit Breaker Mounting Style Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36761
- Zoro # G610507224
- UPC # 627622367610
- Country of Origin Canada
- Category Circuit Breakers
Dimensions
Width | 1.1 in |
Depth | 2.8 in |
Height | 4 in |
Length | 2.8 in |
Details
Item | Circuit Breaker |
Series | QO |
Amps | 15A |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Twin |
Circuit Breaker Mounting Style | Plug In |
Terminal Connection | Plug In |
DC Voltage Rating | Not Rated |
For Use With | Residential/Non-Residential |
Includes | QO Twin Breaker |
Color | Black |
Material | Plastic |
Weight | 0.08 lbs |
Install Type | Plug |
Handle Type | Standard |
Shape | Rectangle |
Voltage | 120-240V |
Description
THIS PRODUCT INCLUDES: 1x qo twin breaker in black color. THE QO TWIN BREAKER IS DESIGNED TO OFFER THE CONVENIENCE OF TWO INDEPENDENT 15A CIRCUITS WITHIN THE SAME PHYSICAL AREA AS A STANDARD SINGLE POLE BREAKER. THIS ALLOWS FOR INCREASED ELECTRICAL CAPACITY AND FLEXIBILITY WHILE OPTIMIZING SPACE UTILIZATION. This qo twin breaker features a rectangle shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This qo twin breaker is made with plastic. The primary color of this product is black and it comes with black hardware. 1.1-in. Width left to right. 2.8-in. Depth back to front. 4-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC 24VDC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (T02AN13BD)
- MARTINDALE ELECTRIC Growler, Model B-1, 115V. (GRLRB1A)
- BESTLINK NETWARE Smooth Face Keystone Wallplate- 1Port- Black (101831BK)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG32J52M1)
- AMERICAN IMAGINATIONS Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (AI-36758)
- AMERICAN IMAGINATIONS Circuit Breaker, QBH Series 20A, 1 Pole, 120/240V AC (AI-36725)
- AMERICAN IMAGINATIONS Circuit Breaker, BR Series 40A, 2 Pole, 120/240V AC (AI-36940)
- AMERICAN IMAGINATIONS Circuit Breaker, THQP Series 30A, 2 Pole, 120/240V AC (AI-36881)
- AMERICAN IMAGINATIONS Circuit Breaker, BR Series 60A, 2 Pole, 120/240V AC (AI-36779)
- ALLEN BRADLEY Molded Case Circuit Breaker, 140G Series 90A, 3 Pole, 240/480/600V AC (140G-H6F3-C90)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDA Series 60A, 2 Pole, 347/600V AC, B Curve (BDA260604)
- American Imaginations Circuit Breakers