Shop All Circuit Breakers
American Imaginations
Circuit Breaker, QO Series 15A, 1 Pole, 120/240V AC
Mfr # AI-36698
Zoro # G710507261
product price: $681.99
/ea
Free Shipping & Returns
$681.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series QO
- Amps 15A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Mounting Style Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36698
- Zoro # G710507261
- UPC # 627622366989
- Country of Origin Canada
- Category Circuit Breakers
Dimensions
Width | 4.75 in |
Depth | 3/4 in |
Height | 3-1/4 in |
Length | 0.75 in |
Details
Item | Circuit Breaker |
Series | QO |
Amps | 15A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Mounting Style | Plug In |
Terminal Connection | Plug In |
DC Voltage Rating | Not Rated |
For Use With | Residential/Non-Residential |
Includes | QO Single Pole Breaker |
Color | Black |
Material | Plastic |
Install Type | Plug |
Handle Type | Standard |
Weight | 0.28 lbs |
Shape | Rectangle |
Voltage | 120-240V |
Description
THIS PRODUCT INCLUDES: 1x qo single pole breaker in black color. A QO SINGLE POLE 15 AMP GFCI CIRCUIT BREAKER IS AN ELECTRICAL SAFETY DEVICE DESIGNED TO PROTECT CIRCUITS FROM GROUND FAULTS AND OVERCURRENT SITUATIONS. IT IS SPECIFICALLY DESIGNED FOR RESIDENTIAL AND COMMERCIAL APPLICATIONS. THIS CIRCUIT BREAKER COMBINES THE FUNCTIONALITY OF A TRADITIONAL CIRCUIT BREAKER WITH THE ADDED GROUND FAULT PROTECTION PROVIDED BY A GROUND FAULT CIRCUIT INTERRUPTER GFCI, MAKING IT AN ESSENTIAL COMPONENT FOR AREAS WHERE WATER IS PRESENT, SUCH AS BATHROOMS, KITCHENS, AND OUTDOOR OUTLETS. This qo single pole breaker features a rectangle shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This qo single pole breaker is made with plastic. The primary color of this product is black and it comes with black hardware. 4.75-in. Width left to right. 0.75-in. Depth back to front. 3.25-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Miniature Circuit Breaker, THHQB Series 20A, 3 Pole, 240V AC (THHQB32020)
- MURR ELEKTRONIK M12 male 0° / RJ45 male 0° shielded Ethernet, PUR 2x2xAWG22 shielded gn UL, CSA 3m (7000-44711-7940300)
- DAYTON Encapsulated Timer Relay, 1A, Solid State, Pins: 2 (2A559)
- ALTRONIX Control Transformer, 300 VA, 115 °C, 24/28V AC, 115V AC (T2428300)
- AMERICAN IMAGINATIONS Circuit Breaker, THQP Series 30A, 2 Pole, 120/240V AC (AI-36881)
- AMERICAN IMAGINATIONS Circuit Breaker, QBH Series 20A, 1 Pole, 120/240V AC (AI-36725)
- AMERICAN IMAGINATIONS Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (AI-36758)
- AMERICAN IMAGINATIONS Circuit Breaker, BR Series 60A, 2 Pole, 120/240V AC (AI-36779)
- AMERICAN IMAGINATIONS Circuit Breaker, BR Series 40A, 2 Pole, 120/240V AC (AI-36940)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 15A, 2 Pole, 120/240V AC (UBIZ0215)
- NOBLES/TENNANT Circuit Breaker, 5A, 250V AC (383720)
- American Imaginations Circuit Breakers