Shop All Circuit Breakers
American Imaginations
Circuit Breaker, QBH Series 50A, 2 Pole, 120/240V AC
Mfr # AI-36735
Zoro # G910507283
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QBH
- Amps 50A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Mounting Style Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36735
- Zoro # G910507283
- UPC # 627622367351
- Country of Origin Canada
- Category Circuit Breakers
Dimensions
Width | 1.1 in |
Depth | 2.2 in |
Height | 3.2 in |
Length | 2.2 in |
Details
Item | Circuit Breaker |
Series | QBH |
Amps | 50A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Mounting Style | Plug In |
Terminal Connection | Plug In |
DC Voltage Rating | Not Rated |
Includes | QBH Double Pole Breaker |
Color | Black |
Material | Plastic |
For Use With | Residential/Non-Residential |
Install Type | Plug |
Handle Type | Standard |
Shape | Rectangle |
Weight | 0.08 lbs |
Voltage | 120-240V |
Description
THIS PRODUCT INCLUDES: 1x qbh double pole breaker in black color. QBH INDICATES A DOUBLE-POLE CIRCUIT BREAKER WITH A CURRENT RATING OF 50 AMPS. THIS CONFIGURATION ENABLES THE CIRCUIT BREAKER TO CONTROL THE FLOW OF ELECTRICITY IN TWO SEPARATE CONDUCTORS OR WIRES SIMULTANEOUSLY. IT IS COMMONLY USED IN RESIDENTIAL AND COMMERCIAL APPLICATIONS TO HANDLE ELECTRICAL LOADS UP TO 50 AMPS WHILE PROVIDING ENHANCED PROTECTION. This qbh double pole breaker features a rectangle shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This qbh double pole breaker is made with plastic. The primary color of this product is black and it comes with black hardware. 1.1-in. Width left to right. 2.2-in. Depth back to front. 3.2-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Zip Ties - 4in Long - 100 Pc Pk - Fluorescent Pink - Nylon - 18 Lbs Tensile Strength (CT504FL-PK-100)
- JR PRODUCTS JR Products 512215 GFCI Outlet Cover - Black (J45-512215)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 3/4 In, Straight, Black (SEC75BA)
- ECLIPSE TOOLS Locking Spade Terminal, 22-16 AWG, PK10 (902-429-10)
- AMERICAN IMAGINATIONS Circuit Breaker, THQP Series 30A, 2 Pole, 120/240V AC (AI-36881)
- AMERICAN IMAGINATIONS Circuit Breaker, BR Series 60A, 2 Pole, 120/240V AC (AI-36779)
- AMERICAN IMAGINATIONS Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (AI-36758)
- AMERICAN IMAGINATIONS Circuit Breaker, QBH Series 20A, 1 Pole, 120/240V AC (AI-36725)
- AMERICAN IMAGINATIONS Circuit Breaker, BR Series 40A, 2 Pole, 120/240V AC (AI-36940)
- GE Molded Case Circuit Breaker, TED Series 20A, 1 Pole, 277V AC (TED113020WL)
- SIEMENS Circuit Breaker, 5SY4 Series 10A, 3 Pole, 400V AC, B Curve (5SY43106)
- American Imaginations Circuit Breakers