Shop All Circuit Breakers
American Imaginations
Circuit Breaker, QBH Series 25A, 2 Pole, 120/240V AC
Mfr # AI-36728
Zoro # G810507277
product price: $521.99
/ea
Free Shipping & Returns
$521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QBH
- Amps 25A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Mounting Style Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36728
- Zoro # G810507277
- UPC # 627622367283
- Country of Origin Canada
- Category Circuit Breakers
Dimensions
Width | 1.5 in |
Depth | 2 in |
Height | 3.2 in |
Length | 2 in |
Details
Item | Circuit Breaker |
Series | QBH |
Amps | 25A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Mounting Style | Plug In |
Terminal Connection | Plug In |
DC Voltage Rating | Not Rated |
Material | Plastic |
Color | Black |
For Use With | Residential/Non-Residential |
Includes | QBH Double Pole Breaker |
Shape | Rectangle |
Install Type | Plug |
Weight | 0.08 lbs |
Handle Type | Standard |
Voltage | 120-240V |
Description
THIS PRODUCT INCLUDES: 1x qbh double pole breaker in black color. QBH DENOTES A DOUBLE-POLE CIRCUIT BREAKER WITH A CURRENT RATING OF 25 AMPS. THIS CONFIGURATION ALLOWS THE CIRCUIT BREAKER TO CONTROL THE FLOW OF ELECTRICITY IN TWO SEPARATE CONDUCTORS OR WIRES SIMULTANEOUSLY. IT IS COMMONLY UTILIZED IN VARIOUS RESIDENTIAL AND COMMERCIAL SETTINGS TO HANDLE ELECTRICAL LOADS UP TO 25 AMPS WITH ENHANCED PROTECTION. This qbh double pole breaker features a rectangle shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This qbh double pole breaker is made with plastic. The primary color of this product is black and it comes with black hardware. 1.5-in. Width left to right. 2-in. Depth back to front. 3.2-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, Female, Blk, 600VAC/250VDC (HBLFRBK)
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 0.4A, 600V AC, Non-Indicating (ATQR4/10)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 16 mm, Red (ZB6EB4B)
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1901-0FS30-0AA0)
- AMERICAN IMAGINATIONS Circuit Breaker, BR Series 40A, 2 Pole, 120/240V AC (AI-36940)
- AMERICAN IMAGINATIONS Circuit Breaker, BR Series 60A, 2 Pole, 120/240V AC (AI-36779)
- AMERICAN IMAGINATIONS Circuit Breaker, THQP Series 30A, 2 Pole, 120/240V AC (AI-36881)
- AMERICAN IMAGINATIONS Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (AI-36758)
- AMERICAN IMAGINATIONS Circuit Breaker, QBH Series 20A, 1 Pole, 120/240V AC (AI-36725)
- WADSWORTH Miniature Circuit Breaker, UBIA Series 40A, 1 Pole, 120V AC (UBIA40NI)
- VORTEX 20A Arc Fault & Ground Fault Single Pole Circuit Breaker (VO3300825)
- American Imaginations Circuit Breakers