Shop All Circuit Breakers
American Imaginations
Circuit Breaker, QBH Series 20A, 2 Pole, 120/240V AC
Mfr # AI-36731
Zoro # G110507250
product price: $521.99
/ea
Free Shipping & Returns
$521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QBH
- Amps 20A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Mounting Style Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36731
- Zoro # G110507250
- UPC # 627622367313
- Country of Origin Canada
- Category Circuit Breakers
Dimensions
Width | 1.1 in |
Depth | 2.2 in |
Height | 3.2 in |
Length | 2.2 in |
Details
Item | Circuit Breaker |
Series | QBH |
Amps | 20A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Mounting Style | Plug In |
Terminal Connection | Plug In |
DC Voltage Rating | Not Rated |
Material | Plastic |
Includes | QBH Double Pole Breaker |
For Use With | Residential/Non-Residential |
Color | Black |
Install Type | Plug |
Handle Type | Standard |
Weight | 0.08 lbs |
Shape | Rectangle |
Voltage | 120-240V |
Description
THIS PRODUCT INCLUDES: 1x qbh double pole breaker in black color. QBH INDICATES A DOUBLE-POLE CIRCUIT BREAKER WITH A CURRENT RATING OF 20 AMPS. THIS TYPE OF CONFIGURATION ALLOWS THE CIRCUIT BREAKER TO CONTROL THE FLOW OF ELECTRICITY IN TWO SEPARATE CONDUCTORS OR WIRES SIMULTANEOUSLY. IT IS COMMONLY EMPLOYED IN RESIDENTIAL AND COMMERCIAL SETTINGS TO HANDLE ELECTRICAL LOADS UP TO 20 AMPS WITH ENHANCED PROTECTION. This qbh double pole breaker features a rectangle shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This qbh double pole breaker is made with plastic. The primary color of this product is black and it comes with black hardware. 1.1-in. Width left to right. 2.2-in. Depth back to front. 3.2-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Connector, 0.472 in., Black, Nylon (VPGRB-12N02)
- WIEGMANN 304 Stainless Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (BN4121006CHSS)
- SOUTHWIRE Extension Electric Cord, 3 Way Outlet (3488SW0002)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-200-10)
- AMERICAN IMAGINATIONS Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (AI-36758)
- AMERICAN IMAGINATIONS Circuit Breaker, BR Series 40A, 2 Pole, 120/240V AC (AI-36940)
- AMERICAN IMAGINATIONS Circuit Breaker, BR Series 60A, 2 Pole, 120/240V AC (AI-36779)
- AMERICAN IMAGINATIONS Circuit Breaker, QBH Series 20A, 1 Pole, 120/240V AC (AI-36725)
- AMERICAN IMAGINATIONS Circuit Breaker, THQP Series 30A, 2 Pole, 120/240V AC (AI-36881)
- SIEMENS Miniature Circuit Breaker, BL Series 80A, 3 Pole, 240V AC (B380)
- SEA-DOG Circuit Breaker, 50A, Not Rated (420855-1)
- American Imaginations Circuit Breakers