Shop All Circuit Breakers
American Imaginations
Circuit Breaker, QBH Series 20A, 1 Pole, 120/240V AC
Mfr # AI-36725
Zoro # G010507220
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QBH
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Mounting Style Plug In
- Terminal Connection Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36725
- Zoro # G010507220
- UPC # 627622367252
- Country of Origin Canada
- Category Circuit Breakers
Dimensions
Width | 1 in |
Depth | 2.2 in |
Height | 3 in |
Length | 2.2 in |
Details
Item | Circuit Breaker |
Series | QBH |
Amps | 20A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Mounting Style | Plug In |
Terminal Connection | Plug In |
DC Voltage Rating | Not Rated |
Material | Plastic |
Color | Black |
Includes | QBH Single Pole Breaker |
For Use With | Residential/Non-Residential |
Install Type | Plug |
Shape | Rectangle |
Handle Type | Standard |
Weight | 0.05 lbs |
Voltage | 120-240V |
Description
THIS PRODUCT INCLUDES: 1x qbh single pole breaker in black color. THE 20A QBH BREAKER IS A SINGLE POLE CIRCUIT BREAKER WIDELY USED IN A VARIETY OF ELECTRICAL SYSTEMS. IT IS SPECIFICALLY DESIGNED TO HANDLE A CURRENT RATING OF 20A, PROVIDING PROTECTION AGAINST OVERLOADS AND SHORT CIRCUITS. THE QBH BREAKER IS A DEPENDABLE CHOICE FOR RESIDENTIAL AND COMMERCIAL APPLICATIONS, ENSURING THE SAFE AND EFFICIENT OPERATION OF ELECTRICAL CIRCUITS. This qbh single pole breaker features a rectangle shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This qbh single pole breaker is made with plastic. The primary color of this product is black and it comes with black hardware. 1-in. Width left to right. 2.2-in. Depth back to front. 3-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON DIMMER SWITCH DECORA RCKR SLIDE CCK BLK (DSKIT-E)
- HONEYWELL T678A1015 Temp Control 2-Stage (T678A1015)
- HONEYWELL Limit Switch Replacement Contact Block for LS Series (LSZ3A)
- SQUARE D Miniature Circuit Breaker, EDB Series 50A, 2 Pole, 277/480V AC (EDB24050)
- AMERICAN IMAGINATIONS Circuit Breaker, BR Series 40A, 2 Pole, 120/240V AC (AI-36940)
- AMERICAN IMAGINATIONS Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (AI-36758)
- AMERICAN IMAGINATIONS Circuit Breaker, BR Series 60A, 2 Pole, 120/240V AC (AI-36779)
- AMERICAN IMAGINATIONS Circuit Breaker, THQP Series 30A, 2 Pole, 120/240V AC (AI-36881)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 16A, 2 Pole, 240/415/440V AC, C Curve (M9F22216)
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 50A, 2 Pole, 120/240V AC (UBIF250NB)
- EATON Circuit Breaker, CH Series 20A, 1 Pole (CHFN120GF)
- American Imaginations Circuit Breakers