Shop All Circuit Breakers
American Imaginations
Circuit Breaker, QBH Series 100A, 2 Pole, 120/240V AC
Mfr # AI-36772
Zoro # G510507225
product price: $1,072.99
/ea
Free Shipping & Returns
$1,072.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series QBH
- Amps 100A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Mounting Style Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36772
- Zoro # G510507225
- UPC # 627622367726
- Country of Origin Canada
- Category Circuit Breakers
Dimensions
Width | 0.5 in |
Depth | 1 in |
Height | 1 in |
Length | 0.5 in |
Details
Item | Circuit Breaker |
Series | QBH |
Amps | 100A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Mounting Style | Plug In |
Terminal Connection | Plug In |
DC Voltage Rating | Not Rated |
Material | Plastic |
Includes | QBH Double Pole Breaker |
For Use With | Residential/Non-Residential |
Color | Black |
Shape | Rectangle |
Install Type | Plug |
Handle Type | Standard |
Weight | 0.5 lbs |
Voltage | 120-240V |
Description
THIS PRODUCT INCLUDES: 1x qbh double pole breaker in black color. THE 100A QBH MAIN BREAKER OPERATES AT A VOLTAGE OF 120-240V, FACILITATING EFFICIENT POWER DISTRIBUTION IN ELECTRICAL SYSTEMS. DESIGNED IN A BULK FORMAT, IT IS WELL-SUITED FOR LARGER INSTALLATIONS AND COMMERCIAL APPLICATIONS. BEING A DOUBLE POLE BREAKER, IT PROVIDES AN ADDED LAYER OF SAFETY, PROTECTING AGAINST OVERLOADS AND POTENTIAL ELECTRICAL HAZARDS. THE QBH MAIN BREAKER IS SPECIFICALLY INTENDED FOR USE IN BC TYPE PANELS, ENSURING COMPATIBILITY AND SEAMLESS INTEGRATION INTO THE PANEL SETUP. WITH ITS STURDY CONSTRUCTION AND HIGH AMPERAGE CAPACITY, THE QBH MAIN BREAKER IS A DEPENDABLE CHOICE FOR MANAGING ELECTRICAL CURRENTS IN DIVERSE ENVIRONMENTS. This qbh double pole breaker features a rectangle shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This qbh double pole breaker is made with plastic. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Anderson Powerpole®/APP® to 8mm DC Barrel Plug (29205)
- SQUARE D Terminal Block, 40 Amp (9080GP6)
- EATON BUSSMANN Pwr Dist Block, 310A, 3P, 1P Primary, 600V (16005-3)
- RACOORPORATED Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (8232)
- AMERICAN IMAGINATIONS Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (AI-36758)
- AMERICAN IMAGINATIONS Circuit Breaker, THQP Series 30A, 2 Pole, 120/240V AC (AI-36881)
- AMERICAN IMAGINATIONS Circuit Breaker, QBH Series 20A, 1 Pole, 120/240V AC (AI-36725)
- AMERICAN IMAGINATIONS Circuit Breaker, BR Series 40A, 2 Pole, 120/240V AC (AI-36940)
- AMERICAN IMAGINATIONS Circuit Breaker, BR Series 60A, 2 Pole, 120/240V AC (AI-36779)
- SQUARE D Miniature Circuit Breaker, QOB Series 10A, 2 Pole, 120/240V AC (QOB2105237)
- EATON Circuit Breaker, CHT Series 15A, 1 Pole, 120/240V AC (CHT1515)
- American Imaginations Circuit Breakers