Shop All Circuit Breakers
American Imaginations
Circuit Breaker, Q Series 15A, 1 Pole, 120/240V AC
Mfr # AI-36704
Zoro # G610507255
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Q
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Mounting Style Plug In
- Terminal Connection Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36704
- Zoro # G610507255
- UPC # 627622367047
- Country of Origin Canada
- Category Circuit Breakers
Dimensions
Width | 2.4 in |
Depth | 3.4 in |
Height | 4-1/4 in |
Length | 3.4 in |
Details
Item | Circuit Breaker |
Series | Q |
Amps | 15A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Mounting Style | Plug In |
Terminal Connection | Plug In |
DC Voltage Rating | Not Rated |
For Use With | Residential/Non-Residential |
Includes | Q Twin Single Pole Breaker |
Color | Black |
Material | Plastic |
Weight | 0.5 lbs |
Install Type | Plug |
Shape | Rectangle |
Handle Type | Standard |
Voltage | 120-240V |
Description
THIS PRODUCT INCLUDES: 1x q twin single pole breaker in black color. THE 15A Q TWIN-SINGLE POLE CIRCUIT BREAKER IS AN ELECTRICAL SAFETY DEVICE USED TO PROTECT CIRCUITS WITH A CURRENT RATING OF 15A. IT FEATURES A UNIQUE TWIN CONFIGURATION THAT ALLOWS TWO INDEPENDENT CIRCUITS TO BE CONTROLLED BY A SINGLE BREAKER, MAKING IT SUITABLE FOR APPLICATIONS WHERE SPACE IS LIMITED. THE Q DESIGNATION INDICATES COMPATIBILITY WITH SPECIFIC PANELBOARDS OR LOAD CENTERS. THIS BREAKER IS COMMONLY USED IN RESIDENTIAL AND COMMERCIAL SETTINGS FOR VARIOUS ELECTRICAL INSTALLATIONS, OFFERING CONVENIENCE AND EFFICIENT USE OF CIRCUIT SPACE. IT PROVIDES RELIABLE CIRCUIT PROTECTION, ALLOWING FOR SAFE OPERATION OF CONNECTED ELECTRICAL EQUIPMENT. This q twin single pole breaker features a rectangle shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This q twin single pole breaker is made with plastic. The primary color of this product is black and it comes with black hardware. 2.4-in. Width left to right. 3.4-in. Depth back to front. 4.25-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Hub Top Feed Siemen1-1/4 (ECHS125)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 1/2A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GGC1/2)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Red (9001SKR3RH6)
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 800A, Fast-Acting, 700V AC, Bolt-On (FWP-800A)
- AMERICAN IMAGINATIONS Circuit Breaker, BR Series 60A, 2 Pole, 120/240V AC (AI-36779)
- AMERICAN IMAGINATIONS Circuit Breaker, QBH Series 20A, 1 Pole, 120/240V AC (AI-36725)
- AMERICAN IMAGINATIONS Circuit Breaker, THQP Series 30A, 2 Pole, 120/240V AC (AI-36881)
- AMERICAN IMAGINATIONS Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (AI-36758)
- AMERICAN IMAGINATIONS Circuit Breaker, BR Series 40A, 2 Pole, 120/240V AC (AI-36940)
- EATON CUTLER-HAMMER Circuit Breaker, CH Series 70A, 2 Pole, 120/240V AC (CH270)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 20A, 2 Pole, 240/415/440V AC, D Curve (M9F43220)
- American Imaginations Circuit Breakers