Shop All Circuit Breakers
American Imaginations
Circuit Breaker, Q Series 15-15A, 120/240V AC
Mfr # AI-36715
Zoro # G410507295
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Q
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Quad
- Circuit Breaker Mounting Style Plug In
- Terminal Connection Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36715
- Zoro # G410507295
- UPC # 627622367153
- Country of Origin Canada
- Category Circuit Breakers
Dimensions
Width | 3 in |
Depth | 2.2 in |
Height | 3.2 in |
Length | 2.2 in |
Details
Item | Circuit Breaker |
Series | Q |
Amps | 15-15A |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Quad |
Circuit Breaker Mounting Style | Plug In |
Terminal Connection | Plug In |
DC Voltage Rating | Not Rated |
Color | Black |
For Use With | Residential/Non-Residential |
Material | Plastic |
Includes | Q Quad Breaker |
Install Type | Plug |
Weight | 0.08 lbs |
Shape | Rectangle |
Handle Type | Standard |
Voltage | 120-240V |
Description
THIS PRODUCT INCLUDES: 1x q quad breaker in black color. THE Q QUAD BREAKER IS A VERSATILE CIRCUIT BREAKER DESIGNED FOR BOTH SINGLE AND DOUBLE POLE APPLICATIONS. IT HAS A CURRENT RATING OF 15-15A, PROVIDING FLEXIBILITY FOR VARIOUS ELECTRICAL SYSTEMS. THIS BREAKER IS COMMONLY USED IN RESIDENTIAL AND COMMERCIAL SETTINGS TO PROTECT AGAINST OVERLOADS AND SHORT CIRCUITS WHILE ACCOMMODATING DIFFERENT WIRING CONFIGURATIONS. This q quad breaker features a rectangle shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This q quad breaker is made with plastic. The primary color of this product is black and it comes with black hardware. 3-in. Width left to right. 2.2-in. Depth back to front. 3.2-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR Rocker Switch, Panel Mount, Black, Off/On (20554)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S610002S00)
- ZORO SELECT 2 ft. 16/3 Extension Cord SJT (5XFP7ID)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 10A, 600V AC, Non-Indicating (JTD010)
- AMERICAN IMAGINATIONS Circuit Breaker, QBH Series 20A, 1 Pole, 120/240V AC (AI-36725)
- AMERICAN IMAGINATIONS Circuit Breaker, BR Series 40A, 2 Pole, 120/240V AC (AI-36940)
- AMERICAN IMAGINATIONS Circuit Breaker, BR Series 60A, 2 Pole, 120/240V AC (AI-36779)
- AMERICAN IMAGINATIONS Circuit Breaker, THQP Series 30A, 2 Pole, 120/240V AC (AI-36881)
- AMERICAN IMAGINATIONS Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (AI-36758)
- SQUARE D Miniature Circuit Breaker, QO Series 10A, 1 Pole, 120/240V AC (QO110)
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 80A, 2 Pole, 120/240V AC (UBIF280NB)
- American Imaginations Circuit Breakers