Shop All Circuit Breakers
American Imaginations
Circuit Breaker, Q Series 100A, 2 Pole, 120/240V AC
Mfr # AI-36759
Zoro # G110507304
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Q
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Mounting Style Plug In
- Terminal Connection Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36759
- Zoro # G110507304
- UPC # 627622367597
- Country of Origin Canada
- Category Circuit Breakers
Dimensions
Width | 0.5 in |
Depth | 1 in |
Height | 1 in |
Length | 0.5 in |
Details
Item | Circuit Breaker |
Series | Q |
Amps | 100A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Mounting Style | Plug In |
Terminal Connection | Plug In |
DC Voltage Rating | Not Rated |
Material | Plastic |
Color | Black |
For Use With | Residential/Non-Residential |
Includes | Q Double Pole Breaker |
Handle Type | Standard |
Install Type | Plug |
Weight | 0.5 lbs |
Shape | Rectangle |
Voltage | 120-240V |
Description
THIS PRODUCT INCLUDES: 1x q double pole breaker in black color. 1. THE Q 100A DOUBLE-POLE MAIN BREAKER IS DESIGNED TO HANDLE ELECTRICAL CURRENTS AT A VOLTAGE OF 120240V, MAKING IT SUITABLE FOR VARIOUS RESIDENTIAL AND COMMERCIAL APPLICATIONS.2. THIS PARTICULAR Q MODEL COMES IN A BULK FORMAT, ALLOWING FOR CONVENIENT INSTALLATION IN BULK QUANTITIES FOR LARGER-SCALE ELECTRICAL PROJECTS OR APPLICATIONS.3. WITH A HIGH AMPERAGE RATING OF 100A, THIS MAIN BREAKER CAN SAFELY HANDLE A MAXIMUM CURRENT OF 100 AMPERES, PROVIDING RELIABLE PROTECTION FOR THE ELECTRICAL SYSTEM.4. THE DOUBLE-POLE CONFIGURATION OF THE Q MAIN BREAKER ENSURES THE SIMULTANEOUS DISCONNECTION OF BOTH THE LINE AND NEUTRAL CONDUCTORS, ENHANCING SAFETY AND ELECTRICAL ISOLATION.5. THE Q 100A DOUBLE-POLE MAIN BREAKER IS A DURABLE AND EFFICIENT SOLUTION FOR MANAGING ELECTRICAL CURRENTS AT 120240 VOLTS, PROVIDING RELIABLE PROTECTION FOR YOUR ELECTRICAL SYSTEM. This q double pole breaker features a rectangle shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This q double pole breaker is made with plastic. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Copper Compression Lug, 1 Hole, 500 kcmi (LCA500-12F-6)
- ALTRONIX 2.5A Power Supply, Converts a low AC Input to 6VDC or 12VDC (SMP3ET)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 3.03 in., 2 Holes (XAPG29502)
- SCHNEIDER ELECTRIC Lug Kit, for LC1F630, 1 lug, three 2-600 MCM (DZ2FL3)
- AMERICAN IMAGINATIONS Circuit Breaker, BR Series 40A, 2 Pole, 120/240V AC (AI-36940)
- AMERICAN IMAGINATIONS Circuit Breaker, QBH Series 20A, 1 Pole, 120/240V AC (AI-36725)
- AMERICAN IMAGINATIONS Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (AI-36758)
- AMERICAN IMAGINATIONS Circuit Breaker, THQP Series 30A, 2 Pole, 120/240V AC (AI-36881)
- AMERICAN IMAGINATIONS Circuit Breaker, BR Series 60A, 2 Pole, 120/240V AC (AI-36779)
- EATON Circuit Breaker, PDG Series 80A, 2 Pole, 600V AC, A Curve (PDG22F0080TFFL)
- EATON Circuit Breaker, CL Series 20A, 1 Pole, 120/240V AC (CL120CS)
- American Imaginations Circuit Breakers