Shop All Circuit Breakers
American Imaginations
Circuit Breaker, Q GFCI Series 15A, 1 Pole, 120/240V AC
Mfr # AI-36701
Zoro # G910507252
product price: $617.99
/ea
Free Shipping & Returns
$617.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Q GFCI
- Amps 15A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type GFCI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36701
- Zoro # G910507252
- UPC # 627622367016
- Country of Origin Canada
- Category Circuit Breakers
Dimensions
Width | 1.7 in |
Depth | 3 in |
Height | 4-3/4 in |
Length | 3 in |
Details
Item | Circuit Breaker |
Series | Q GFCI |
Amps | 15A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | GFCI |
Circuit Breaker Mounting Style | Plug In |
Terminal Connection | Plug In |
DC Voltage Rating | Not Rated |
Material | Plastic |
Includes | Q GFCI Breaker |
Color | Black |
For Use With | Residential/Non-Residential |
Weight | 0.4 lbs |
Shape | Rectangle |
Install Type | Plug |
Handle Type | Standard |
Voltage | 120-240V |
Description
THIS PRODUCT INCLUDES: 1x q gfci breaker in black color. THE 15A 1 POLE 120240V TYPE Q GFCI BREAKER IS A SPECIALIZED ELECTRICAL SAFETY DEVICE DESIGNED FOR SPECIFIC APPLICATIONS. IT OFFERS GROUND FAULT CIRCUIT INTERRUPTION GFCI PROTECTION WITH A CURRENT RATING OF 15A AND OPERATES AT BOTH 120V AND 240V. THIS BREAKER IS COMMONLY USED IN RESIDENTIAL AND COMMERCIAL SETTINGS TO SAFEGUARD AGAINST GROUND FAULTS AND PROVIDE ENHANCED SAFETY IN CIRCUITS WITH SMALLER ELECTRICAL LOADS. This q gfci breaker features a rectangle shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This q gfci breaker is made with plastic. The primary color of this product is black and it comes with black hardware. 1.7-in. Width left to right. 3-in. Depth back to front. 4.75-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (6LS1)
- NVENT CADDY MultiFlange Beam Clamp, 1/4 IN Rod Size (PHSW4)
- CHAINFLEX Continuous Flexing Data Cable, .30in O.D. (CF211-02-03-02)
- CAROL 14 AWG 2 Conductor Solid Multi-Conductor Cable 1000 ft. BK (E3522S.41.01)
- AMERICAN IMAGINATIONS Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (AI-36758)
- AMERICAN IMAGINATIONS Circuit Breaker, BR Series 60A, 2 Pole, 120/240V AC (AI-36779)
- AMERICAN IMAGINATIONS Circuit Breaker, QBH Series 20A, 1 Pole, 120/240V AC (AI-36725)
- AMERICAN IMAGINATIONS Circuit Breaker, THQP Series 30A, 2 Pole, 120/240V AC (AI-36881)
- AMERICAN IMAGINATIONS Circuit Breaker, BR Series 40A, 2 Pole, 120/240V AC (AI-36940)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 2 Pole, 120/240V AC (QO250GFICP)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 20A, 2 Pole, 120/240V AC (CHF220)
- American Imaginations Circuit Breakers