Shop All Circuit Breakers
American Imaginations
Circuit Breaker, NCO Series 60A, 2 Pole, 120/240V AC
Mfr # AI-36874
Zoro # G210507273
product price: $670.99
/ea
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series NCO
- AC Voltage Rating 120/240V AC
- Circuit Breaker Mounting Style Plug In
- Terminal Connection Plug In
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36874
- Zoro # G210507273
- UPC # 627622368747
- Country of Origin Canada
- Category Circuit Breakers
Dimensions
Width | 0.5 in |
Depth | 1 in |
Height | 1 in |
Length | 0.5 in |
Details
Item | Circuit Breaker |
Series | NCO |
Amps | 60A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Mounting Style | Plug In |
Terminal Connection | Plug In |
DC Voltage Rating | Not Rated |
Material | Plastic |
For Use With | Residential/Non-Residential |
Color | Beige |
Includes | NCO Double Pole Breaker |
Install Type | Plug |
Shape | Rectangle |
Weight | 0.5 lbs |
Handle Type | Standard |
Voltage | 120-240V |
Description
THIS PRODUCT INCLUDES: 1x nco double pole breaker in beige color. THE NCO DOUBLE-POLE VOLTAGE SWITCH IS DESIGNED FOR USE WITH A 120-240V ELECTRICAL SYSTEM. IT IS AVAILABLE IN A BULK FORMAT FOR CONVENIENT INSTALLATION AND DISTRIBUTION. THIS SWITCH CAN HANDLE UP TO 60A OF CURRENT, MAKING IT SUITABLE FOR VARIOUS APPLICATIONS THAT REQUIRE HIGHER POWER CAPACITY. ITS DOUBLE-POLE CONFIGURATION ENSURES PROPER CIRCUIT CONTROL AND SAFETY WITHIN THE SPECIFIED VOLTAGE RANGE. WHETHER FOR RESIDENTIAL OR COMMERCIAL USE, THIS 60A DOUBLE-POLE VOLTAGE SWITCH OFFERS A RELIABLE SOLUTION FOR MANAGING ELECTRICAL CURRENTS. This nco double pole breaker features a rectangle shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This nco double pole breaker is made with plastic. The primary color of this product is beige and it comes with beige hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Blue (ZB4BA6)
- NVENT CADDY Drop Wire Clip, Steel, Yellow Paint (EC311)
- GARLAND Thermocouple, 60" (2200601)
- ZORO SELECT Pin and Sleeve Plug, Orange, 480VAC (BRY4100P7W)
- AMERICAN IMAGINATIONS Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (AI-36758)
- AMERICAN IMAGINATIONS Circuit Breaker, QBH Series 20A, 1 Pole, 120/240V AC (AI-36725)
- AMERICAN IMAGINATIONS Circuit Breaker, BR Series 60A, 2 Pole, 120/240V AC (AI-36779)
- AMERICAN IMAGINATIONS Circuit Breaker, BR Series 40A, 2 Pole, 120/240V AC (AI-36940)
- AMERICAN IMAGINATIONS Circuit Breaker, THQP Series 30A, 2 Pole, 120/240V AC (AI-36881)
- SQUARE D Molded Case Circuit Breaker, BDL Series 35A, 3 Pole, 347/600V AC, B Curve (BDL36035)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 3A, 1 Pole, 277/480V AC, C Curve (FAZ-C3/1-NA-SP)
- American Imaginations Circuit Breakers