Shop All Circuit Breakers
American Imaginations
Circuit Breaker, BR Series 60A, 2 Pole, 120/240V AC
Mfr # AI-36779
Zoro # G910507269
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BR
- Amps 60A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Mounting Style Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36779
- Zoro # G910507269
- UPC # 627622367795
- Country of Origin Canada
- Category Circuit Breakers
Dimensions
Width | 1.96 in |
Depth | 3 in |
Height | 3 in |
Length | 3 in |
Details
Item | Circuit Breaker |
Series | BR |
Amps | 60A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Mounting Style | Plug In |
Terminal Connection | Plug In |
DC Voltage Rating | Not Rated |
For Use With | Residential/Non-Residential |
Color | Black |
Material | Plastic |
Includes | BR Double Pole Breaker |
Shape | Rectangle |
Handle Type | Standard |
Install Type | Plug |
Weight | 0.5 lbs |
Voltage | 120-240V |
Description
THIS PRODUCT INCLUDES: 1x br double pole breaker in black color. THE 60A BR IS A DOUBLE-POLE VOLTAGE BREAKER SPECIFICALLY DESIGNED FOR 120240V APPLICATIONS AND IS AVAILABLE IN A BULK FORMAT. IT HAS A CURRENT RATING OF 60A. THESE BR BREAKERS ARE OF THE PLUG-IN TYPE AND ARE COMPATIBLE WITH BR SERIES PANELS, BUT ITS ESSENTIAL TO NOTE THAT THEY ARE NOT INTERCHANGEABLE WITH OTHER TYPES OF BREAKERS. THEREFORE, WHEN USING BR BREAKERS, ENSURE THAT THEY ARE CORRECTLY MATCHED WITH THE APPROPRIATE BR SERIES PANELS TO ENSURE PROPER FUNCTIONALITY AND SAFETY. This br double pole breaker features a rectangle shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This br double pole breaker is made with plastic. The primary color of this product is black and it comes with black hardware. 1.96-in. Width left to right. 3-in. Depth back to front. 3-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Mount, F/ 18mm Dia Sensor (XSZB118)
- SCHNEIDER ELECTRIC Pilot Light, Blue, LED Lamp Type (XB7EV06GP)
- HUBBELL 15A Twist-Lock Connector 2P 3W 125VAC L5-15R BK/WT (HBL4729C)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 25 ft Length, Black, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDBLA25)
- AMERICAN IMAGINATIONS Circuit Breaker, BR Series 40A, 2 Pole, 120/240V AC (AI-36940)
- AMERICAN IMAGINATIONS Circuit Breaker, QBH Series 20A, 1 Pole, 120/240V AC (AI-36725)
- AMERICAN IMAGINATIONS Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (AI-36758)
- AMERICAN IMAGINATIONS Circuit Breaker, THQP Series 30A, 2 Pole, 120/240V AC (AI-36881)
- SQUARE D Miniature Circuit Breaker, QO Series 15/15A, 2x1 Pole, 120/240V AC (QO1515)
- SQUARE D Miniature Circuit Breaker, QO Series 15/15A, 2x1 Pole, 120/240V AC (QOT1515)
- GE Molded Case Circuit Breaker, TEY Series 30A, 1 Pole, 277/480V AC (TEY130)
- American Imaginations Circuit Breakers