Shop All Circuit Breakers
American Imaginations
Circuit Breaker, BR Series 40A, 2 Pole, 120/240V AC
Mfr # AI-36940
Zoro # G210507266
product price: $894.99
/ea
Free Shipping & Returns
$894.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BR
- Amps 40A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type GFCI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36940
- Zoro # G210507266
- UPC # 627622369409
- Country of Origin Canada
- Category Circuit Breakers
Dimensions
Width | 0.5 in |
Depth | 1 in |
Height | 1 in |
Length | 0.5 in |
Details
Item | Circuit Breaker |
Series | BR |
Amps | 40A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | GFCI |
Circuit Breaker Mounting Style | Plug In |
Terminal Connection | Plug In |
DC Voltage Rating | Not Rated |
For Use With | Residential/Non-Residential |
Includes | BR GFCI Double Pole Breaker |
Color | Black |
Material | Plastic |
Weight | 0.5 lbs |
Install Type | Plug |
Handle Type | Standard |
Shape | Rectangle |
Voltage | 120-240V |
Description
THIS PRODUCT INCLUDES: 1x br gfci double pole breaker in black color. 1. OPERATING AT 120240V, THE BR GFC WITH A 40AMP RATING IS DESIGNED FOR DUAL POLE APPLICATIONS.2. TAILORED TO ENSURE COMPREHENSIVE CIRCUIT SAFEGUARDING AGAINST GROUND FAULT-INDUCED ELECTRIC SHOCKS, THE 40AMP BR GFC FUNCTIONS EFFECTIVELY.3. THIS GFC MODEL, IDENTIFIED AS BR, IS COMPATIBLE WITH BOTH 120V AND 240V SYSTEMS AND IS CONFIGURED IN A DOUBLE POLE ARRANGEMENT.4. PROVIDING ROBUST PROTECTION AGAINST ELECTRICAL SHOCKS ORIGINATING FROM GROUND FAULTS, THE 40AMP BR GFC IS SPECIFICALLY ENGINEERED FOR DOUBLE POLE USAGE.5. ALLOWING FOR COMPLETE CIRCUIT PROTECTION, THE 40AMP BR GFC OPERATES AT 120240V AND FITS SEAMLESSLY INTO BR SERIES PANELS AS A PLUG-IN BREAKER. This br gfci double pole breaker features a rectangle shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This br gfci double pole breaker is made with plastic. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Watertight Twist-Lock Plug 3P 4W 480VAC L16-20P BK/WT (HBL2431SW)
- GARDNER BENDER 8" L Beadle Wrap Black PK 15 (45-8BEADBK)
- TECHFLEX Woven Wrap, F6, 3/4", Black, 50' L (F6W0.75BK)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Green (XB5AA3311)
- AMERICAN IMAGINATIONS Circuit Breaker, QBH Series 20A, 1 Pole, 120/240V AC (AI-36725)
- AMERICAN IMAGINATIONS Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (AI-36758)
- AMERICAN IMAGINATIONS Circuit Breaker, THQP Series 30A, 2 Pole, 120/240V AC (AI-36881)
- AMERICAN IMAGINATIONS Circuit Breaker, BR Series 60A, 2 Pole, 120/240V AC (AI-36779)
- SQUARE D Miniature Circuit Breaker, HOMT Series 15A, 1 Pole, 120/240V AC (HOMT1515)
- GE Miniature Circuit Breaker, THQC Series 30A, 2 Pole, 120/240V AC (THQC2130WL)
- EATON CUTLER-HAMMER Molded Case Circuit Breaker, FD Series 30A, 3 Pole, 600V AC (FDB3030L)
- American Imaginations Circuit Breakers