Shop All Circuit Breakers
American Imaginations
Circuit Breaker, BR Series 40A, 2 Pole, 120/240V AC
Mfr # AI-36781
Zoro # G910507238
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BR
- Amps 40A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Mounting Style Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36781
- Zoro # G910507238
- UPC # 627622367818
- Country of Origin Canada
- Category Circuit Breakers
Dimensions
Width | 1.96 in |
Depth | 3 in |
Height | 3 in |
Length | 3 in |
Details
Item | Circuit Breaker |
Series | BR |
Amps | 40A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Mounting Style | Plug In |
Terminal Connection | Plug In |
DC Voltage Rating | Not Rated |
Includes | BR Double Pole Breaker |
Material | Plastic |
For Use With | Residential/Non-Residential |
Color | Black |
Weight | 0.5 lbs |
Install Type | Plug |
Shape | Rectangle |
Handle Type | Standard |
Voltage | 120-240V |
Description
THIS PRODUCT INCLUDES: 1x br double pole breaker in black color. THE BR 40A DOUBLE-POLE VOLTAGE BREAKER IS SPECIFICALLY DESIGNED FOR 120-240V APPLICATIONS AND IS AVAILABLE IN A BULK FORMAT. IT HAS A CAPACITY OF 60A. THESE BR BREAKERS ARE OF THE PLUG-IN TYPE AND ARE COMPATIBLE ONLY WITH BR SERIES PANELS, BUT THEY CANNOT BE INTERCHANGED WITH OTHER TYPES. ITS IMPORTANT TO ENSURE COMPATIBILITY WITH THE CORRECT PANEL SERIES WHEN USING THESE BREAKERS TO ENSURE PROPER FUNCTIONING AND SAFETY. This br double pole breaker features a rectangle shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This br double pole breaker is made with plastic. The primary color of this product is black and it comes with black hardware. 1.96-in. Width left to right. 3-in. Depth back to front. 3-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Slide, 1-Pole, 120V, White (SLV-600P-WH)
- HUBBELL 15A Watertight Locking Connector 2P 3W 277VAC L7-15R (HBL25W34)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 12 A (LC1D12M7)
- ZORO SELECT Channel Washer, 3/8 In, Gold, PK100 (V510 3/8Y)
- AMERICAN IMAGINATIONS Circuit Breaker, BR Series 60A, 2 Pole, 120/240V AC (AI-36779)
- AMERICAN IMAGINATIONS Circuit Breaker, BR Series 40A, 2 Pole, 120/240V AC (AI-36940)
- AMERICAN IMAGINATIONS Circuit Breaker, THQP Series 30A, 2 Pole, 120/240V AC (AI-36881)
- AMERICAN IMAGINATIONS Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (AI-36758)
- AMERICAN IMAGINATIONS Circuit Breaker, QBH Series 20A, 1 Pole, 120/240V AC (AI-36725)
- SQUARE D Miniature Circuit Breaker, QOU Series 45A, 3 Pole, 120/240V AC (QOU345)
- EATON CUTLER-HAMMER Circuit Breaker, BD Series 20A, 1 Pole, 120V AC (BD2020)
- American Imaginations Circuit Breakers