Shop All Circuit Breakers
American Imaginations
Circuit Breaker, BR Series 30A, 1 Pole, 120/240V AC
Mfr # AI-36785
Zoro # G210507228
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series BR
- Amps 30A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Mounting Style Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36785
- Zoro # G210507228
- UPC # 627622367856
- Country of Origin Canada
- Category Circuit Breakers
Dimensions
Width | 0.98 in |
Depth | 2.89 in |
Height | 2.92 in |
Length | 2.89 in |
Details
Item | Circuit Breaker |
Series | BR |
Amps | 30A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Mounting Style | Plug In |
Terminal Connection | Plug In |
DC Voltage Rating | Not Rated |
For Use With | Residential/Non-Residential |
Includes | BR Single Pole Breaker |
Material | Plastic |
Color | Black |
Weight | 0.5 lbs |
Handle Type | Standard |
Shape | Rectangle |
Install Type | Plug |
Voltage | 120-240V |
Description
THIS PRODUCT INCLUDES: 1x br single pole breaker in black color. THE 30 AMP 1 IN. SINGLE-POLE TYPE BR REPLACEMENT CIRCUIT BREAKER IS CREATED WITH THE PURPOSE OF SAFEGUARDING HOUSE WIRES FROM OVERHEATING AND SHORT-CIRCUITING. IT IS PRIMARILY USED FOR SINGLE-POLE APPLICATIONS, INCLUDING LIGHTING FIXTURES. THIS UL-LISTED BREAKER IS FULLY COMPATIBLE WITH WESTINGHOUSE, CHALLENGER, AND BRYANT LOAD CENTERS, PROVIDING VERSATILE USAGE OPTIONS. THE BREAKER CAN HANDLE A MAXIMUM LOAD OF 240-VOLT, ENSURING EFFICIENT POWER DISTRIBUTION AND PROTECTION. This br single pole breaker features a rectangle shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This br single pole breaker is made with plastic. The primary color of this product is black and it comes with black hardware. 0.98-in. Width left to right. 2.89-in. Depth back to front. 2.92-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 10-1/4 in H, 2-3/4 in D (ED4PB)
- NVENT HOFFMAN CONCEPT Fixed and Hinged Window Kits, fi (CWF3136)
- SAFCORD Safcord® Carpet Cord Cover - Gray - 4" Wide - 30' Long (SF4-30-GRAY)
- LEVITON Receptacle, 15 A Amps, 125VAC, Single Outlet, 5-15R, Brown (5261)
- AMERICAN IMAGINATIONS Circuit Breaker, BR Series 60A, 2 Pole, 120/240V AC (AI-36779)
- AMERICAN IMAGINATIONS Circuit Breaker, BR Series 40A, 2 Pole, 120/240V AC (AI-36940)
- AMERICAN IMAGINATIONS Circuit Breaker, QBH Series 20A, 1 Pole, 120/240V AC (AI-36725)
- AMERICAN IMAGINATIONS Circuit Breaker, THQP Series 30A, 2 Pole, 120/240V AC (AI-36881)
- AMERICAN IMAGINATIONS Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (AI-36758)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 63A, 1 Pole, 240/415V AC, C Curve (M9F42163)
- LEVITON Circuit Breaker, 25A, 1 Pole, 120V AC (LB125-GS)
- American Imaginations Circuit Breakers