Shop All Circuit Breakers
American Imaginations
Circuit Breaker, BR Series 20A, 1 Pole, 120/240V AC
Mfr # AI-36777
Zoro # G410507233
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BR
- Amps 20A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Mounting Style Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36777
- Zoro # G410507233
- UPC # 627622367771
- Country of Origin Canada
- Category Circuit Breakers
Dimensions
Width | 0.98 in |
Depth | 2.89 in |
Height | 3.1 in |
Length | 2.89 in |
Details
Item | Circuit Breaker |
Series | BR |
Amps | 20A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Mounting Style | Plug In |
Terminal Connection | Plug In |
DC Voltage Rating | Not Rated |
Material | Plastic |
For Use With | Residential/Non-Residential |
Color | Black |
Includes | BR Twin Single Pole Breaker |
Install Type | Plug |
Weight | 0.5 lbs |
Handle Type | Standard |
Shape | Rectangle |
Voltage | 120-240V |
Description
THIS PRODUCT INCLUDES: 1x br twin single pole breaker in black color. THE 20A BR TWIN-SINGLE POLE VOLTAGE OPERATES AT 120-240V AND COMES IN A BULK FORMAT. THIS UNIQUE BREAKER IS DESIGNED TO OFFER TWO SEPARATE SINGLE POLE CIRCUITS WITHIN THE SPACE TYPICALLY OCCUPIED BY A REGULAR SINGLE POLE BREAKER. IT PROVES TO BE HIGHLY BENEFICIAL IN SITUATIONS WHERE PANEL SPACE IS CONSTRAINED, AS IT ALLOWS FOR THE ADDITION OF A CIRCUIT WITHOUT REQUIRING EXTRA ROOM. THE TWIN BREAKER EFFICIENTLY OPTIMIZES THE USE OF AVAILABLE SPACE AND EXPANDS THE CIRCUIT CAPACITY OF THE PANEL. This br twin single pole breaker features a rectangle shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This br twin single pole breaker is made with plastic. The primary color of this product is black and it comes with black hardware. 0.98-in. Width left to right. 2.89-in. Depth back to front. 3.1-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type (BP/HHG-RP)
- NVENT HOFFMAN Screw-Cover, Type 1, 8.00x6.00x4.00, Ste (ASG8X6X4NK)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.70A, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (MDL-7/10-R)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Black, 3 ft. L (FT10BK3)
- AMERICAN IMAGINATIONS Circuit Breaker, BR Series 40A, 2 Pole, 120/240V AC (AI-36940)
- AMERICAN IMAGINATIONS Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (AI-36758)
- AMERICAN IMAGINATIONS Circuit Breaker, BR Series 60A, 2 Pole, 120/240V AC (AI-36779)
- AMERICAN IMAGINATIONS Circuit Breaker, QBH Series 20A, 1 Pole, 120/240V AC (AI-36725)
- AMERICAN IMAGINATIONS Circuit Breaker, THQP Series 30A, 2 Pole, 120/240V AC (AI-36881)
- GE CURRENT Circuit Breaker, THQL Series 15A, 1 Pole, 120/240V AC (THQL1115GFTP)
- ASI Circuit Breaker, NDB2 Series 10A, 1 Pole, 240V AC, C Curve (NDB2-63C10-1)
- American Imaginations Circuit Breakers