Shop All Circuit Breakers
American Imaginations
Circuit Breaker, BR Series 15A, 1 Pole, 120/240V AC
Mfr # AI-36853
Zoro # G310507302
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BR
- Amps 15A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Mounting Style Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36853
- Zoro # G310507302
- UPC # 627622368532
- Country of Origin Canada
- Category Circuit Breakers
Dimensions
Width | 0.5 in |
Depth | 1 in |
Height | 1 in |
Length | 0.5 in |
Details
Item | Circuit Breaker |
Series | BR |
Amps | 15A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Mounting Style | Plug In |
Terminal Connection | Plug In |
DC Voltage Rating | Not Rated |
Includes | BR Single Pole Breaker |
Color | Black |
Material | Plastic |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Weight | 0.5 lbs |
Shape | Rectangle |
Install Type | Plug |
Voltage | 120-240V |
Description
THIS PRODUCT INCLUDES: 1x br single pole breaker in black color. 1. THE BR BREAKERS ARE DESIGNED FOR SINGLE POLE VOLTAGE APPLICATIONS AT 120240V.2. WITH A BULK CAPACITY OF 15A, THESE BREAKERS ADHERE TO THE BR FORMAT.3. THEY CAN BE EASILY PLUGGED INTO BR SERIES PANELS, OFFERING A CONVENIENT INSTALLATION PROCESS.4. ITS IMPORTANT TO NOTE THAT THESE BREAKERS ARE NOT INTERCHANGEABLE, ENSURING PROPER COMPATIBILITY.5. THE SPECIALIZED DESIGN OF BR BREAKERS GUARANTEES A SECURE FIT AND FUNCTIONING WITHIN THE CORRESPONDING PANEL SERIES. This br single pole breaker features a rectangle shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This br single pole breaker is made with plastic. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 22-16 AWG Vinyl Fork Terminal #6 Stud PK100 (5WHE4)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-CBNCRAM6Q)
- ERICSON GROUND GRDIAN 20A MAN (1075-MR)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (5362STBK)
- AMERICAN IMAGINATIONS Circuit Breaker, BR Series 40A, 2 Pole, 120/240V AC (AI-36940)
- AMERICAN IMAGINATIONS Circuit Breaker, BR Series 60A, 2 Pole, 120/240V AC (AI-36779)
- AMERICAN IMAGINATIONS Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (AI-36758)
- AMERICAN IMAGINATIONS Circuit Breaker, THQP Series 30A, 2 Pole, 120/240V AC (AI-36881)
- AMERICAN IMAGINATIONS Circuit Breaker, QBH Series 20A, 1 Pole, 120/240V AC (AI-36725)
- SQUARE D Miniature Circuit Breaker, EGB Series 15A, 3 Pole, 277/480V AC (EGB34015)
- GE Miniature Circuit Breaker, THQB Series 30A, 1 Pole, 120/240V AC (THQB1130HID)
- American Imaginations Circuit Breakers