Shop All Circuit Breakers
American Imaginations
Circuit Breaker, BR Series 15A, 1 Pole, 120/240V AC
Mfr # AI-36778
Zoro # G910507320
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BR
- Amps 15A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Mounting Style Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36778
- Zoro # G910507320
- UPC # 627622367788
- Country of Origin Canada
- Category Circuit Breakers
Dimensions
Width | 0.98 in |
Depth | 2.89 in |
Height | 3.1 in |
Length | 2.89 in |
Details
Item | Circuit Breaker |
Series | BR |
Amps | 15A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Mounting Style | Plug In |
Terminal Connection | Plug In |
DC Voltage Rating | Not Rated |
Color | Black |
Includes | BR Twin Single Pole Breaker |
For Use With | Residential/Non-Residential |
Material | Plastic |
Weight | 0.5 lbs |
Install Type | Plug |
Shape | Rectangle |
Handle Type | Standard |
Voltage | 120-240V |
Description
THIS PRODUCT INCLUDES: 1x br twin single pole breaker in black color. THE 15A BR TWIN IS A SINGLE-POLE VOLTAGE BREAKER DESIGNED FOR 120240V APPLICATIONS. IT COMES IN A BULK FORMAT. THIS TWIN BREAKER OFFERS THE CONVENIENCE OF HAVING TWO SEPARATE SINGLE-POLE CIRCUITS WITHIN THE SAME SPACE TYPICALLY OCCUPIED BY A REGULAR SINGLE-POLE BREAKER. IT PROVES TO BE PARTICULARLY USEFUL FOR SITUATIONS WHERE PANEL SPACE IS LIMITED, ALLOWING YOU TO EASILY ADD AN ADDITIONAL CIRCUIT. This br twin single pole breaker features a rectangle shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This br twin single pole breaker is made with plastic. The primary color of this product is black and it comes with black hardware. 0.98-in. Width left to right. 2.89-in. Depth back to front. 3.1-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 7A, 600V AC, Non-Indicating (LPJ-7SP)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 1-1/4", Steel (2235)
- 3M Shrink Tubing, 0.8in ID, Black, 6in, PK25 (ITCSN-0800-6"-BLACK-25 PCS)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (1EGB9)
- AMERICAN IMAGINATIONS Circuit Breaker, BR Series 60A, 2 Pole, 120/240V AC (AI-36779)
- AMERICAN IMAGINATIONS Circuit Breaker, THQP Series 30A, 2 Pole, 120/240V AC (AI-36881)
- AMERICAN IMAGINATIONS Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (AI-36758)
- AMERICAN IMAGINATIONS Circuit Breaker, BR Series 40A, 2 Pole, 120/240V AC (AI-36940)
- AMERICAN IMAGINATIONS Circuit Breaker, QBH Series 20A, 1 Pole, 120/240V AC (AI-36725)
- SQUARE D Miniature Circuit Breaker, HOM Series 60A, 2 Pole, 120/240V AC (HOM260CP)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 3 Pole, 120/240V AC (QO320VH)
- American Imaginations Circuit Breakers