Shop All Circuit Breakers
American Imaginations
Circuit Breaker, BR Series 15-15A, 120/240V AC
Mfr # AI-36773
Zoro # G710507247
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BR
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Quad
- Circuit Breaker Mounting Style Plug In
- Terminal Connection Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36773
- Zoro # G710507247
- UPC # 627622367733
- Country of Origin Canada
- Category Circuit Breakers
Dimensions
Width | 0.5 in |
Depth | 1 in |
Height | 1 in |
Length | 0.5 in |
Details
Item | Circuit Breaker |
Series | BR |
Amps | 15-15A |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Quad |
Circuit Breaker Mounting Style | Plug In |
Terminal Connection | Plug In |
DC Voltage Rating | Not Rated |
Material | Plastic |
For Use With | Residential/Non-Residential |
Includes | BR Quad Breaker |
Color | Black |
Handle Type | Standard |
Shape | Rectangle |
Weight | 0.5 lbs |
Install Type | Plug |
Voltage | 120-240V |
Description
THIS PRODUCT INCLUDES: 1x br quad breaker in black color. THE BR QUAD BREAKER IS RATED AT 15-15A AND OPERATES AT A VOLTAGE OF 120-240V. IT COMES IN A BULK FORMAT AND CONSISTS OF 2 SINGLE POLE CIRCUITS AND 1 DOUBLE POLE CIRCUIT, PROVIDING VERSATILE ELECTRICAL OPTIONS. THIS QUAD BREAKER IS UNIQUELY DESIGNED TO OCCUPY THE SAME SPACE AS A REGULAR DOUBLE POLE BREAKER, MAKING IT IDEAL FOR USE IN LIMITED PANEL SPACE SITUATIONS. IT OFFERS A CONVENIENT SOLUTION FOR ADDING CIRCUITS WITHOUT THE NEED FOR ADDITIONAL SPACE, ENSURING EFFICIENT UTILIZATION OF ELECTRICAL PANELS. ITS ABILITY TO ACCOMMODATE BOTH SINGLE POLE AND DOUBLE POLE CIRCUITS MAKES IT A PRACTICAL CHOICE FOR VARIOUS ELECTRICAL INSTALLATIONS. This br quad breaker features a rectangle shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This br quad breaker is made with plastic. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001SKR16H13)
- TELEMECANIQUE SENSORS Mount, F/ 12mm Dia Sensor (XSZB112)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. BN (87-8001)
- MURR ELEKTRONIK MODLINK MSDD SOCKET INSERT USA NEMA 5-15, 125VAC/15A screw connection (4000-68000-3240000)
- AMERICAN IMAGINATIONS Circuit Breaker, BR Series 60A, 2 Pole, 120/240V AC (AI-36779)
- AMERICAN IMAGINATIONS Circuit Breaker, QBH Series 20A, 1 Pole, 120/240V AC (AI-36725)
- AMERICAN IMAGINATIONS Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (AI-36758)
- AMERICAN IMAGINATIONS Circuit Breaker, BR Series 40A, 2 Pole, 120/240V AC (AI-36940)
- AMERICAN IMAGINATIONS Circuit Breaker, THQP Series 30A, 2 Pole, 120/240V AC (AI-36881)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 25A, Not Rated (7080)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 100A, 2 Pole, 120/240V AC (7258)
- American Imaginations Circuit Breakers