Shop All Circuit Breakers
American Imaginations
Circuit Breaker, BR Series 125A, 2 Pole, 120/240V AC
Mfr # AI-36727
Zoro # G710507308
product price: $623.99
/ea
Free Shipping & Returns
$623.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BR
- Amps 125A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Mounting Style Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36727
- Zoro # G710507308
- UPC # 627622367276
- Country of Origin Canada
- Category Circuit Breakers
Dimensions
Width | 1.96 in |
Depth | 2.55 in |
Height | 3 in |
Length | 2.55 in |
Details
Item | Circuit Breaker |
Series | BR |
Amps | 125A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Mounting Style | Plug In |
Terminal Connection | Plug In |
DC Voltage Rating | Not Rated |
Material | Plastic |
For Use With | Residential/Non-Residential |
Color | Black |
Includes | BR Double Pole Breaker |
Weight | 0.5 lbs |
Handle Type | Standard |
Install Type | Plug |
Shape | Rectangle |
Voltage | 120-240V |
Description
THIS PRODUCT INCLUDES: 1x br double pole breaker in black color. 1. THE 125A BR MAIN BREAKER IS DESIGNED FOR USE IN BR TYPE PANELS AND OPERATES AT A VOLTAGE OF 120240V.2. THIS DOUBLE-POLE MAIN BREAKER HAS A BULK FORMAT, MAKING IT CONVENIENT FOR INSTALLATION AND REPLACEMENT PURPOSES.3. WITH AN AMPERAGE RATING OF 125A, THIS BR MAIN BREAKER PROVIDES RELIABLE PROTECTION FOR ELECTRICAL CIRCUITS IN RESIDENTIAL AND COMMERCIAL SETTINGS.4. THE BR MAIN BREAKER IS SPECIFICALLY DESIGNED TO HANDLE HIGHER CURRENTS AND EFFECTIVELY DISCONNECT POWER IN THE EVENT OF AN OVERLOAD OR SHORT CIRCUIT.5. BY USING THE 125A BR MAIN BREAKER IN CONJUNCTION WITH BR TYPE PANELS, ELECTRICAL SYSTEMS CAN BE SAFELY AND EFFICIENTLY MANAGED, ENSURING THE SMOOTH OPERATION OF VARIOUS APPLIANCES AND EQUIPMENT. This br double pole breaker features a rectangle shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This br double pole breaker is made with plastic. The primary color of this product is black and it comes with black hardware. 1.96-in. Width left to right. 2.55-in. Depth back to front. 3-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A60Q Series, Fast-Acting, 30A, 600V AC, Non-Indicating (A60Q30-2)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 0.60A, 250V AC, Non-Indicating (BAF-6/10)
- SIEMENS Auxiliary Contact Block, 1NO, 1NC (3RH29111DA11)
- WESTWARD Welding Cable, 3/0,100 ft., Black, Rubber (19YE14)
- AMERICAN IMAGINATIONS Circuit Breaker, QBH Series 20A, 1 Pole, 120/240V AC (AI-36725)
- AMERICAN IMAGINATIONS Circuit Breaker, THQP Series 30A, 2 Pole, 120/240V AC (AI-36881)
- AMERICAN IMAGINATIONS Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (AI-36758)
- AMERICAN IMAGINATIONS Circuit Breaker, BR Series 40A, 2 Pole, 120/240V AC (AI-36940)
- AMERICAN IMAGINATIONS Circuit Breaker, BR Series 60A, 2 Pole, 120/240V AC (AI-36779)
- EATON Circuit Breaker, FAZ Series 16A, 3 Pole, 277/480V AC, C Curve (FAZ-C16/3)
- SQUARE D Molded Case Circuit Breaker, LA Series 250A, 3 Pole, 600V AC (LA36250)
- American Imaginations Circuit Breakers