Shop All Circuit Breakers
American Imaginations
Circuit Breaker, BQLT Series 15A, 1 Pole, 120/240V AC
Mfr # AI-36708
Zoro # G310507241
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BQLT
- Amps 15A
- AC Voltage Rating 120/240V AC
- Circuit Breaker Mounting Style Plug In
- Terminal Connection Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36708
- Zoro # G310507241
- UPC # 627622367085
- Country of Origin Canada
- Category Circuit Breakers
Dimensions
Width | 1 in |
Depth | 2-1/2 in |
Height | 3.1 in |
Length | 2.5 in |
Details
Item | Circuit Breaker |
Series | BQLT |
Amps | 15A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Mounting Style | Plug In |
Terminal Connection | Plug In |
DC Voltage Rating | Not Rated |
Includes | BQLT Twin Single Pole Breaker |
Color | Black |
For Use With | Residential/Non-Residential |
Material | Plastic |
Install Type | Plug |
Handle Type | Standard |
Shape | Rectangle |
Weight | 0.3 lbs |
Voltage | 120-240V |
Description
THIS PRODUCT INCLUDES: 1x bqlt twin single pole breaker in black color. THE 15A BQLT TWIN-SINGLE POLE CIRCUIT BREAKER IS AN ELECTRICAL SAFETY DEVICE SPECIFICALLY DESIGNED FOR CIRCUITS WITH A CURRENT RATING OF 15A. IT FEATURES A TWIN CONFIGURATION THAT ENABLES THE CONTROL OF TWO SEPARATE CIRCUITS USING A SINGLE BREAKER, MAKING IT AN EFFICIENT SPACE-SAVING SOLUTION. THE BQLT DESIGNATION ENSURES COMPATIBILITY WITH SPECIFIC PANELBOARDS OR LOAD CENTERS. THIS BREAKER IS COMMONLY UTILIZED IN RESIDENTIAL, COMMERCIAL, AND INDUSTRIAL SETTINGS TO PROVIDE RELIABLE CIRCUIT PROTECTION AND EFFICIENT UTILIZATION OF ELECTRICAL PANEL SPACE. This bqlt twin single pole breaker features a rectangle shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This bqlt twin single pole breaker is made with plastic. The primary color of this product is black and it comes with black hardware. 1-in. Width left to right. 2.5-in. Depth back to front. 3.1-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Female Pin Pigtail (67010)
- KILLARK Elbow, Male/Fem, 90 deg., Iron, 1" (BL-90-3M)
- HUBBELL Pin and Sleeve Connector, 60A, 600VAC (HBL460CS2W)
- SIEMENS 72A AMP 200-480V-AC SOFT STARTER (3RW4038-1BB14)
- AMERICAN IMAGINATIONS Circuit Breaker, BR Series 60A, 2 Pole, 120/240V AC (AI-36779)
- AMERICAN IMAGINATIONS Circuit Breaker, QBH Series 20A, 1 Pole, 120/240V AC (AI-36725)
- AMERICAN IMAGINATIONS Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (AI-36758)
- AMERICAN IMAGINATIONS Circuit Breaker, BR Series 40A, 2 Pole, 120/240V AC (AI-36940)
- AMERICAN IMAGINATIONS Circuit Breaker, THQP Series 30A, 2 Pole, 120/240V AC (AI-36881)
- CONNECTICUT ELECTRIC Circuit Breaker, 20A, 1 Pole (607402)
- SQUARE D Miniature Circuit Breaker, EDB Series 70A, 3 Pole, 277/480V AC (EDB34070)
- American Imaginations Circuit Breakers