Shop All Circuit Breakers
American Imaginations
Circuit Breaker, BQL Series 40A, 2 Pole, 120/240V AC
Mfr # AI-36932
Zoro # G110507243
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BQL
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Mounting Style Plug In
- Terminal Connection Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36932
- Zoro # G110507243
- UPC # 627622369324
- Country of Origin Canada
- Category Circuit Breakers
Dimensions
Width | 0.5 in |
Depth | 1 in |
Height | 1 in |
Length | 0.5 in |
Details
Item | Circuit Breaker |
Series | BQL |
Amps | 40A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Mounting Style | Plug In |
Terminal Connection | Plug In |
DC Voltage Rating | Not Rated |
For Use With | Residential/Non-Residential |
Material | Plastic |
Includes | BQL Double Pole Breaker |
Color | Black |
Weight | 0.5 lbs |
Shape | Rectangle |
Handle Type | Standard |
Install Type | Plug |
Voltage | 120-240V |
Description
THIS PRODUCT INCLUDES: 1x bql double pole breaker in black color. 1. THE BQL DOUBLE POLE VOLTAGE RANGE IS 120-240V, AND THESE BREAKERS ARE DESIGNED FOR BOLT-ON INSTALLATION, EXCLUSIVELY COMPATIBLE WITH QL OR QM SERIES PANELS, WITH NO INTERCHANGEABILITY ALLOWED.2. SPECIFICALLY DESIGNED FOR 120-240V DOUBLE POLE VOLTAGE, THE BQL BREAKERS CAN ONLY BE BOLTED ONTO QL OR QM SERIES PANELS AND CANNOT BE INTERCHANGED BETWEEN THEM.3. BQL DOUBLE POLE VOLTAGE BREAKERS, OPERATING WITHIN THE 120-240V RANGE, ARE TAILORED FOR BOLT-ON INSTALLATION AND ARE EXCLUSIVELY MEANT FOR USE WITH QL OR QM SERIES PANELS, LACKING THE ABILITY TO BE SWAPPED BETWEEN THE TWO.4. OPERATING AT 120-240V DOUBLE POLE VOLTAGE, THE BQL BREAKERS POSSESS A BOLT-ON DESIGN AND ARE SOLELY COMPATIBLE WITH QL OR QM SERIES PANELS, WITHOUT ANY POSSIBILITY FOR INTERCHANGE.5. EXCLUSIVE TO QL OR QM SERIES PANELS, THE BQL DOUBLE POLE VOLTAGE BREAKERS, OPERATING BETWEEN 120-240V, COME WITH A BOLT-ON MECHANISM, ENSURING THEY CANNOT BE USED INTERCHANGEABLY. This bql double pole breaker features a rectangle shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This bql double pole breaker is made with plastic. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR25G)
- SIEMENS Basic Panel 6AV21232DB030AX0 (6AV2123-2DB03-0AX0)
- EATON Miniature Incandescent Bulb, 1828, 32V (28-5186)
- DYNALOCK Push to Exit Button, SS, Red (6290 LED)
- AMERICAN IMAGINATIONS Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (AI-36758)
- AMERICAN IMAGINATIONS Circuit Breaker, THQP Series 30A, 2 Pole, 120/240V AC (AI-36881)
- AMERICAN IMAGINATIONS Circuit Breaker, QBH Series 20A, 1 Pole, 120/240V AC (AI-36725)
- AMERICAN IMAGINATIONS Circuit Breaker, BR Series 60A, 2 Pole, 120/240V AC (AI-36779)
- AMERICAN IMAGINATIONS Circuit Breaker, BR Series 40A, 2 Pole, 120/240V AC (AI-36940)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 5A, 2 Pole, 240/415/440V AC, D Curve (M9F23205)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 70A, 1 Pole, 240/277V AC, Medium Curve (CA1-B0-34-670-321-D)
- American Imaginations Circuit Breakers